Panasonic Handheld Cinema Camera AU-EVA1 1unit
Rp139.999.900
Persediaan
Spesifikasi Produk
Model Number | AU-EVA1 |
---|---|
Unit | 1unit |
Power (V) | DC 7.28 (battery operation) DC 12 (AC adapter operation) |
Power Consumption (W) | 19 (with LCD/HDMI/SDI ON) |
Operating Temperature (°C/°F) | 0 to 40/32 to 104 |
Operating Humidity (%) | 10 to 85 (relative humidity) |
Dimensions (WxHxD) (mm) | 135x133x170 (excluding protrusions and accessories) (5-5/16x5-1/4x6-11/16inch) |
Storage Temperature Range (°C/°F) | -20 to +60/-4 to 140 |
Sensor Area and Max Frame Rate | S35: 4K/UHD 60 fps/50 fps 2K/HD 120 fps/100 fps 4/3": 2K/HD 240 fps/200 fps |
Latitude | 14 stop |
LOG | V-Log |
Gamma | eV-Look Gamma (2 types) Video Gamma Hybrid Log Gamma (HLG) |
Gamut | V-Gamut (V-Log) |
EI Settings | [ISO] mode: NATIVE ISO: 800, 2500 800 Base: 200 to 2000 2500 Base: 1000 to 25600 [dB] mode: (Normal) -12 dB to 8 dB (High) -8 dB to 20 dB |
Shutter Speed | [deg] mode: 1.0 deg to 358 deg (0.5 deg step) 12 presets [sec] mode: 1/24.1 sec to 1/8000 sec (23.98p) 12 presets |
Color Temperature Setting | ATW, AWB, 2000 K to 15000 K ±10.0 GMg 12 presets |
Lens Mount | EF mount |
Image Stabilization | Electric Image Stabilization (EIS) |
Auto Focus | One Push Auto Focus |
ND Filter | CLEAR, 0.6ND, 1.2ND, 1.8ND, Electrical driven |
IR Cut Filter | USER assignable IR shooting (filter ON/OFF) |
Berat (Kg) | 7.0 |
Tanggal Produk Terdaftar | 09 February 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Compact and lightweight, the AU-EVA1 is tailor-made for handheld shooting, but also well suited for documentaries, events, commercials, and music videos. The newly-designed 5.7K Super 35mm sized sensor can capture up to 14-stops of latitude and features Dual Native ISOs of 800 and 2,500, which will allow cinematographers to shoot in almost any lighting environment.
Feature
- Weighing only 2.6 lbs. (1.2 kg / body) with a compact form factor (6.69” x 5.31” x 5.23”) and a removable handgrip- With an active resolution of 5720 x 3016, the EVA1 delivers more than 17.25 million photosites, nearly double the 8.8 million for 4K DCI (4096 x 2160)
- Records to readily-available, lower-cost SD cards in several formats and compression rates, and offers up to 10-bit 4:2:2, even at 4K resolution
- Contains V-Log/V-Gamut capture to deliver high dynamic range and the colorimetry of the VariCam line. V-Log has log curve characteristics similar to negative film and V-Gamut delivers a color space even larger than film.
- NEW! Firmware upgrade Ver. 3.0 includes HEVC H.265 codec, IP live control & quick switch feature
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan