Panasonic Professional Camera Recorder AG-CX350 4K HDR 60p 1unit

#Nomor SKU S035281863
Wishlist
Rp77.999.900
Persediaan

Spesifikasi Produk

Model Number AG-CX350
Unit 1unit
Power (V) DC 7.28 (when the battery is used), DC 12 (when the AC adaptor is used)
Power Consumption (W) 17 (when the LCD monitor is used), 11.5 (1080i / 422ALL-I 100M recording, when the LCD monitor is used, no external device connection)
Operating Temperature (°C/°F) 0 to 40/32 to 104
Operating Humidity (%) 10 to 80 (no condensation)
Dimensions (WxHxD) (mm) 180x173x311 (7-1/8x6-13/16x12-1/4 inch) (excluding protrusion and eye cup)
Pickup Device 1.0-type (effective size) MOS solid state image sensor
Effective Pixels 15030000 pixel
Lens Optical image stabilizer lens, optical 20x motorized zoom F value: F2.8 to F4.5 Focal length: f=8.8 mm to 176 mmm, 35 mm equivalent: 24.5 mm to 490 mm
Filter Diameter (mm) 67
Optical Filter ND Filter: Clear, 1/4, 1/16, 1/64 IR Filter: Incorporates the ON/OFF control function
Shortest Shooting Distance (M.O.D.) Approx. 10 cm (W), 1.0 m (T) from the front lens
Color Temperature Setting ATW, ATW LOCK, A ch, B ch, preset 3200 K/preset 5600 K/VAR (2000 K to 15000 K)
Shutter Open Angle (°) 3.0 to 180.0 to 360.0 (in 0.5 deg steps)
Super Slow Recording When [SYSTEM MODE] = 59.94 Hz 1920 x 1080 (FHD): shooting frame rate 120 fps When [SYSTEM MODE] = 50.00 Hz 1920 x 1080 (FHD): shooting frame rate 100 fps
Sensitivity When [HIGH SENS.] mode F12 (2000 lx, 3200 K, 89.9 % reflect, 2160/59.94p, 1080/59.94i) F13 (2000 lx, 3200 K, 89.9 % reflect, 2160/50p, 1080/50i)
Horizontal Resolution 2000 TV or higher (UHD: center) 1000 TV or higher (FHD: center)
Digital Zoom x2/ x5/ x10
Berat (Kg) 7.0
Tanggal Produk Terdaftar 09 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High Shooting Quality
- Wide-Angle 24.5 mm Optical 20x Zoom, Plus i.Zoom
- High-Definition, High-Sensitivity 1.0-type 15M MOS Sensor
- Intelligent AF and Face Detection/Tracking AE & AF
- Built-in 5-Axis Hybrid Image Stabilizer
- Manual Three Rings and Focus Assist
- HDR-Compliant V-Log/HLG (Hybrid Log-Gamma)
- Broadcast-Grade Picture Quality Adjustment Functions
- Simultaneous Display on High-Brightness, High-Definition LCD and High-Resolution OLED EVF

Multi-Format, Multi-Codec Recording
- HEVC Codec for High-Image-Quality 10-bit 4K/60p Recording at Low Bit Rate
- P2 MXF File Formats Supported with Proxy and Shot Mark
- Clip Metadata Functions
- 10-bit Variable Frame Rate (VFR) without Cropping
- 24-bit PCM Audio 4-Channel Recording
- Freeze Frame (Still Image Capture)
- Double Memory Card Slots Improve Recording Reliability

Connect to Networks and Systems
- Streaming capabilities with 4K quality and SRT protocol support
- Linked with IoT Cloud Platform
- Easy IP Connection: NDI® | HX Is Enabled by an Optional NDI®|HX License Purchased from NewTek
- Cabled/Wireless Remote Control Capability
- Professional System Features
- Low Power Consuming, Large-Capacity Battery, Quick Charge
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait