Forbo Luxury Vinyl Tile Allura 0.55 Wear Layer 62534DR7/62534DR5 Mist Texture 1m2 1pc
Rp1.099.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Color Code | 62534DR7/62534DR5 |
| Color | Mist Texture |
| Length x Width (cm) | 50x50 |
| Thickness (mm) | 2.2 |
| Wearlayer Thickness (mm) | 0.55 |
| NCS | S 5005-Y50R |
| LRV | 0.27 |
| Berat (Kg) | 3.1 |
| Tanggal Produk Terdaftar | 09 February 2023 |
| Terakhir Diperbaharui | 22 July 2025 |
Informasi Produk
Description
Our new Allura Material LVT collection is built up from classic stones to modern cements and lively terrazzo textures. The tiles are offered in sizes of 50x50cm and 100x100cm, depending on the design.
New in the collection are the CIRCLE tiles: tiles of 50x50cm where a circle of Ø40cm has been cut out. The loose circles in combination with the cut-out squares can be used to mix and match with other circle tiles in the collection.
New in the collection are the CIRCLE tiles: tiles of 50x50cm where a circle of Ø40cm has been cut out. The loose circles in combination with the cut-out squares can be used to mix and match with other circle tiles in the collection.
Peringatan
Ketentuan dan Kondisi barang : pembelian minimal 2 meter persegi.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan