Orion Machinery Air-Cooled Unit Cooler without Water Tank RKS1500F 1unit
Rp119.999.900
Persediaan
Spesifikasi Produk
| Model Number | RKS1500F |
|---|---|
| Unit | 1unit |
| Power Supply (V) | Three-phase 200 (50/60Hz) |
| Output Power (W) | (circulation pump) 105/150 |
| Operating Temperature Range (°C) | 5 to 25 |
| Current (A) | 6.0/7.0 |
| External Dimensions (WxDxH) (mm) | 650x500x600 |
| Tank Capacity (L) | 60 or more |
| Dry Mass (Kg) | about 70 |
| Compressor Required (kW) | 1.4 |
| Power Consumption (kW) | 1.6/2.1 |
| Motor Power (W) | 100 |
| Operating Environment Temperature (°C) | 5 to 40 |
| Refrigerant | R-407C |
| AS ONE Part Number | 62-2271-69 |
| Power Capacity (kVa) | 3.5 |
| Cooling Capacity (kW) | 4.30/4.65 |
| Condenser | Fin-and-tube forced air cooling |
| Cooler | Shell: Resin, Coil: SUS3.4 |
| Circulating Water Volume (L/minute) | (circulation pump) 30-50/30-60 |
| M Code | 39143774 |
| Berat (Kg) | 70.0 |
| Tanggal Produk Terdaftar | 03 February 2023 |
| Terakhir Diperbaharui | 12 February 2026 |
Informasi Produk
Description
Adopts a coil-type heat exchanger that is hard to clog and can be disassembled. Employs a centralized operation system for ease of use and a low-floor structure that enables effective use of space.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan