AEMC Simple Logger II CL601 1unit

#Nomor SKU S035252740
Wishlist
Rp28.999.900
Persediaan

Spesifikasi Produk

Model Number CL601
Unit 1unit
Operating Temperature (°C) -10 to 50
Dimensions (inch) 9.25 x 4.0 x 1.63
Storage Temperature (°C) -20 to 60
Resolution (A) 0.1
Maximum Input Current (A) 600 < 1 min.
Accuracy (50/60Hz) 5 to 50A: ±(1% Rdg +1A); 50 to 400A: (1% Rdg +0.5A); 400 to 600A: (3% Rdg +1A)
Jaw Opening (inch) 1 conductor – Ø 1.46 (36mm: or 2 Ø 1
Input Level (A) 5 to 600 AC
Channels One
Input Split CT – AC Current
Sample Rate 64 samples / cycle
Storage Rate Programmable from 125ms to 1 per day
Storage Modes Start/Stop, FIFO, extended mode (XRM) and Alarm
Recording Length 15 minutes to 6 weeks, programmable using Dataview
Memory 240,000 measurements (512KB). Recorded data is stored in non-volatile memory and will be retained even if battery is low or removed.
Communication USB 2.0 optically isolated
Battery Life 100 hours to >45 days (depending of sample rate/recording length)
Case Polycarbonate
Relative Humidity (%RH) Up to 85 @ 95℉ (35℃)
Power Source 2x1.5V AA (LR6) alkaline batteries
Berat (Kg) 0.8
Tanggal Produk Terdaftar 03 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan