Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putih MX822ade (Printer, Scanner, Fax) A4 1unit
Rp71.999.900
Persediaan
Spesifikasi Produk
| Model Number | MX822ade |
|---|---|
| Unit | 1unit |
| Part Number | 25B0834 |
| Print Speed (ppm) | Up to Black: 52 (A4) |
| Copy Speed (cpm) | Up to Black: 52 (A4) |
| Print Technology | Black & White Laser Printer |
| Scan Area (mm) | 215.9x355.6 (Maximum) |
| Scan Technology | CCD |
| Optical Scanning Resolution (ppi) | 600x600 (black), up to 600x600 (color) |
| Media Types Supported | Integrated Labels, Paper Labels, Card Stock, Plain Paper, Dual Web Labels, Transparencies, Envelopes, Refer to the Paper & Specialty Media Guide |
| Paper Input Capacity | Standard: 1200 pages 75gsm bond, Maximum: 3300 pages 75gsm bond, 1200 pages 75gsm bond |
| Paper Output Capacity | Up to Standard: 550 pages 75gsm bond, Maximum: 1050 pages 75gsm bond |
| Laser Cartridge Yields | up to 7500page Cartridge; 35000page Extra High Yield Cartridge; 15000page High Yield Cartridge; 55000page Ultra High Yield Cartridge |
| Printer Languages | Standard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint |
| Energy Star Typical Electricity Consumption (kWh/week) | TEC 0.81 |
| Noise Level (dBa) | Operating 14 (Idle), 54 (Print), 58 (Copy), 57 (Scan) |
| Display | Lexmark e-Task 10-inch (25cm) class color touch screen |
| Average Power (W) | 0.2 (Hibernate Mode), 1.8 (Sleep Mode), 58 (Ready Mode), 690 (Printing), 750 (Copying), 84 (Scanning) |
| Media Sizes Supported | A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope |
| Included Paper Handling | 100-Sheet Multipurpose Feeder, Integrated Duplex, 2x550-Sheet Tray, 550-Sheet Output Bin |
| Standard Ports | Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot |
| Size (HxWxD) (mm) | 1150.6x685.8x693.4 |
| Berat (Kg) | 94.5 |
| Tanggal Produk Terdaftar | 24 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Designed for speed and uptime, the Lexmark MX822ade features monochrome output of up to 55 [52] ppm, long-life imaging components and Ultra High Yield toner capacity.
Operating Systems Supported :
Debian GNU/Linux 7.0, 8.0, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Ubuntu 16.04 LTS, Fedora 23, 24, openSUSE Linux 42.3, Red Hat Enterprise Linux WS 6, 7, openSUSE Linux 13.2, SUSE Linux Enterprise Server 10, 11, 12
Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)
Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1
Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows Server 2003 x64, Windows RT, Windows Server 2003, Windows Server 2012 R2, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7
Operating Systems Supported :
Debian GNU/Linux 7.0, 8.0, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Ubuntu 16.04 LTS, Fedora 23, 24, openSUSE Linux 42.3, Red Hat Enterprise Linux WS 6, 7, openSUSE Linux 13.2, SUSE Linux Enterprise Server 10, 11, 12
Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)
Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1
Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows Server 2003 x64, Windows RT, Windows Server 2003, Windows Server 2012 R2, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7
Feature
Black & White Laser PrinterDuplex (2-sided) Printing: Integrated Duplex
Print Speed: Up to 52 ppm
Recommended Monthly Page Volume: 3000 - 50000 pages
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20A4%201unit/0mS035220022-1.jpg)