Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putih MX721ade (Printer, Scanner, Fax) A4 1unit
Rp48.999.900
Persediaan
Spesifikasi Produk
| Model Number | MX721ade |
|---|---|
| Unit | 1unit |
| Part Number | 25B0078 |
| Print Speed (ppm) | Up to Black: 61 (A4) |
| Copy Speed (cpm) | Up to Black: 61 (A4) |
| Print Technology | Black & White Laser Printer |
| Scan Area (mm) | 216x355 (Maximum) |
| Scan Technology | CCD |
| Optical Scanning Resolution (ppi) | 600x600 (black), up to 600x600 (color) |
| Media Types Supported | Integrated Labels, Paper Labels, Card Stock, Plain Paper, Dual Web Labels, Transparencies, Envelopes, Refer to the Paper & Specialty Media Guide |
| Paper Input Capacity | Standard: 650 pages 75gsm bond, Maximum: 3300 pages 75gsm bond, 650 pages 75gsm bond |
| Paper Output Capacity | Up to Standard: 550 pages 75gsm bond, Maximum: 550 pages 75gsm bond |
| Laser Cartridge Yields | up to 7500page Cartridge; 35000page Extra High Yield Cartridge; 15000page Black High Yield Cartridge |
| Printer Languages | Standard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint |
| Energy Star Typical Electricity Consumption (kWh/week) | TEC 0.95 |
| Noise Level (dBa) | Operating 14 (Idle), 57 (Print), 60 (Copy), 56 (Scan) |
| Display | Lexmark e-Task 7-inch (17.8cm) color touch screen |
| Average Power (W) | 0.2 (Hibernate Mode), 1.7 (Sleep Mode), 41.5 (Ready Mode), 800 (Printing), 830 (Copying), 75 (Scanning) |
| Media Sizes Supported | A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope |
| Included Paper Handling | 100-Sheet Multipurpose Feeder, Integrated Duplex, 550-Sheet Output Bin, 550-Sheet Input |
| Standard Ports | Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), Rear USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot |
| Size (HxWxD) (mm) | 739.1x558.8x578.4 |
| Berat (Kg) | 58.6 |
| Tanggal Produk Terdaftar | 24 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Put output at up to 65 [61] ppm in more places with the Lexmark MX721ade, the multifunction product with features and performance to satisfy even large workgroups.
Operating Systems Supported :
Windows 10, Windows 8.1, Windows 8, Windows 8 x64, Windows 7 x64, Windows 8.1 x64, Windows 7
Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)
Debian GNU/Linux 7.0, 8.0, Ubuntu 16.04 LTS, Fedora 23, 24, openSUSE Linux 42.3, Red Hat Enterprise Linux WS 6, 7, openSUSE Linux 13.2, SUSE Linux Enterprise Server 10, 11, 12
Microsoft Windows 2000 Server running Terminal Services with Citrix MetaFrame XP Presentation Server or Citrix MetaFrame Presentation Server 3.0., Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 3.0, 4.0, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 4.0
Novell Open Enterprise Server on SUSE Linux Enterprise Server, Novell NetWare 5.1(SP 6+), 6.0(SP 3+) with Novell Distributed Print Services (NDPS), Novell Open Enterprise Server 2 SP2 on SuSE Linux Enterprise Server 10 SP3 3, Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4
Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1
Operating Systems Supported :
Windows 10, Windows 8.1, Windows 8, Windows 8 x64, Windows 7 x64, Windows 8.1 x64, Windows 7
Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)
Debian GNU/Linux 7.0, 8.0, Ubuntu 16.04 LTS, Fedora 23, 24, openSUSE Linux 42.3, Red Hat Enterprise Linux WS 6, 7, openSUSE Linux 13.2, SUSE Linux Enterprise Server 10, 11, 12
Microsoft Windows 2000 Server running Terminal Services with Citrix MetaFrame XP Presentation Server or Citrix MetaFrame Presentation Server 3.0., Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 3.0, 4.0, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 4.0
Novell Open Enterprise Server on SUSE Linux Enterprise Server, Novell NetWare 5.1(SP 6+), 6.0(SP 3+) with Novell Distributed Print Services (NDPS), Novell Open Enterprise Server 2 SP2 on SuSE Linux Enterprise Server 10 SP3 3, Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4
Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1
Feature
Recommended Monthly Page Volume: 5000 - 75000 pagesBlack & White Laser Printer
Duplex (2-sided) Printing: Integrated Duplex
Print Speed: Up to 61 ppm
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20A4%201unit/0fS035220015-1.jpg)