Chugoku Marine Paint Uny Marine HS Black (CS-650) 5kg 1set
Rp1.099.900
Persediaan
Spesifikasi Produk
Unit | 1set |
---|---|
Color | Black (CS-650) |
Size (kg) | 5 |
Type | Acrylic aliphatic polyurethane paint (non yellowing), high solid |
Mixing Ratio | Base : Hardener = 80 : 20 (by volume) , 5 : 1 (by weight) |
Flash Point (°C) | Base = 23.5; Hardener = 29 |
VOC (g/L) | 430 (EPA method-24) |
Solid By Volume (%) | 61.0 ± 2 |
Theoretical Coverage (L/m²) | 0.07-0.12 |
Theoretical Coverage (m²/L) | 15.3-8.1 |
Film Thickness (microns) | Wet : 66 - 123; Dry : 40 - 75 |
Drying Time Surface Dry (hour) | 10°C : 2; 20°C : 1; 30°C : 0.5; 40°C : 0.25 |
Drying Time Hard Dry (hour) | 10°C : 14; 20°C : 8; 30°C : 7; 40°C : 4 |
Painting Interval (hour) | 10°C : 6; 20°C : 4; 30°C : 2; 40°C : 1 |
Pot Life (hour) | 10°C : 8; 20°C : 7; 30°C : 6; 40°C : 4 |
Thinner | CMP-41 |
Method of Application | Airless spray , Roller , Brush |
Minimum Recommended Weather Temperature (°C) | 5 |
Maximum Recommended Weather Humidity (%RH) | 85 |
Preceding Coats | Epicon HB-CL, Epicon HB-NP, Epicon Undercoat , Epicon F-HS , Umeguard HS , Umeguard HS Silver, Univan HS , etc |
Berat (Kg) | 6.0 |
Tanggal Produk Terdaftar | 20 January 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
UNY MARINE HS, based on acrylic polyol and non-yellowing polyisocyanates resin , has excellent gloss retention, durability and chemical resistance, etc . It is suitable for protection of tank , tower, bridge and other steel structures.
Use
Recommended Use : Finish coat of Epoxy system for bridge, chemical plant oil tank and steel structures, etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan