Chugoku Marine Paint Uny Marine HS White (CS-651) 5kg 1set

Rp1.099.900
Persediaan

Spesifikasi Produk

Unit 1set
Color White (CS-651)
Size (kg) 5
Type Acrylic aliphatic polyurethane paint (non yellowing), high solid
Mixing Ratio Base : Hardener = 80 : 20 (by volume) , 5 : 1 (by weight)
Flash Point (°C) Base = 23.5; Hardener = 29
VOC (g/L) 430 (EPA method-24)
Solid By Volume (%) 61.0 ± 2
Theoretical Coverage (L/m²) 0.07-0.12
Theoretical Coverage (m²/L) 15.3-8.1
Film Thickness (microns) Wet : 66 - 123; Dry : 40 - 75
Drying Time Surface Dry (hour) 10°C : 2; 20°C : 1; 30°C : 0.5; 40°C : 0.25
Drying Time Hard Dry (hour) 10°C : 14; 20°C : 8; 30°C : 7; 40°C : 4
Painting Interval (hour) 10°C : 6; 20°C : 4; 30°C : 2; 40°C : 1
Pot Life (hour) 10°C : 8; 20°C : 7; 30°C : 6; 40°C : 4
Thinner CMP-41
Method of Application Airless spray , Roller , Brush
Minimum Recommended Weather Temperature (°C) 5
Maximum Recommended Weather Humidity (%RH) 85
Preceding Coats Epicon HB-CL, Epicon HB-NP, Epicon Undercoat , Epicon F-HS , Umeguard HS , Umeguard HS Silver, Univan HS , etc
Berat (Kg) 6.0
Tanggal Produk Terdaftar 20 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UNY MARINE HS, based on acrylic polyol and non-yellowing polyisocyanates resin , has excellent gloss retention, durability and chemical resistance, etc . It is suitable for protection of tank , tower, bridge and other steel structures.
Use
Recommended Use :
Finish coat of Epoxy system for bridge, chemical plant oil tank and steel structures, etc.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan