Chugoku Marine Paint Epicon T-800 Gray 20kg 1set
Rp3.299.900
Persediaan
Spesifikasi Produk
Unit | 1set |
---|---|
Color | Gray |
Size (kg) | 20 |
Type | Epoxy phenolic tank coating, high-build |
Mixing Ratio | Base : Hardener = 84 : 16 (by volume) , 88 : 12 (by weight) |
Flash Point (°C) | Base = 38, Hardener = 34 |
VOC (g/L) | 335 (EPA Method-24) |
Solid By Volume (%) | 63.0 ± 2 |
Theoretical Coverage (L/m²) | 0.12-0.24 |
Theoretical Coverage (m²/L) | 8.40-4.20 |
Film Thickness (microns) | Wet : 119 - 238; Dry : 75 - 150 |
Drying Time Set to Touch (hour) | 10°C : 2.5; 20°C : 1.5; 30°C : 45min; 40°C : 0.5 |
Drying Time Hard Dry (hour) | 10°C : 24; 20°C : 14; 30°C : 8; 40°C : 6 |
Painting Interval (hour) | Min. = 10°C : 24; 20°C : 18; 30°C : 16; 40°C : 8; Max. = 10°C : 30days; 20°C : 30days; 30°C : 30days; 40°C : 30days |
Pot Life (hour) | 10°C : 7; 20°C : 5; 30°C : 3; 40°C : 2 |
Method of Application | Airless spray, Brush, Roller |
Minimum Recommended Weather Temperature (°C) | 10 |
Maximum Recommended Weather Humidity (%RH) | 85 |
Thinner | CMP-31 |
Preceding Coats | Epicon T-800 Holding Primer , Epicon T-800 |
Berat (Kg) | 21.3 |
Tanggal Produk Terdaftar | 20 January 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
EPICON T-800 is a high-build type epoxy phenolic coating, has excellent physical properties such as adhesion, toughness, abrasion resistance, etc. as well as chemical resistance to salt-water, fresh water , petroleum products, crude oil, alkalis and weak acids. It is suitable as a protective coating for tank interiors and this product has comformed to MIL-PRF-4556F , EI 1541
Warning
Personal Protection advice and additional information can be obtained from the product Health and Safety Data Sheet which is available on request. The minimum safety precautions in dealing with this paint are:a. Observe the precautionary notices displayed on the container.
b. Provide adequate ventilation.
c. Avoid skin contact and inhalation of spray mist.
d. If the product comes into contact with the skin, wash thoroughly with luke warm water and soap or suitable cleaner. If the eyes are contaminated, irrigate with water and seek medical advice immediately.
e. Since the product contains flammable materials, keep away from sparks and open flames. No smoking should be permitted in the area.
Use
Recommended use:Product carrier tank, Crude oil tank, Chemical tank, etc
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan