Chugoku Marine Paint Umeguard SX Red Brown (CS-511) 5kg 1set
Rp589.900
Persediaan
Spesifikasi Produk
Unit | 1set |
---|---|
Color | Red Brown (CS-511) |
Size (kg) | 5 |
Type | High-solid modified anti-corrosive epoxy polyamide paint |
Mixing Ratio | Base : Hardener = 74 : 26 (by volume) ; 83 : 17 (by weight) |
Flash Point (°C) | Base = 23.5; Hardener = 27 |
VOC (g/L) | 232 (EPA Method 24) |
Solid By Volume (%) | 77.0 ± 2 |
Theoretical Coverage (L/m²) | 0.13 - 0.26 |
Theoretical Coverage (kg/m²) | 7.70 - 3.85 |
Film Thickness (microns) | WET : 130 - 260; DRY : 100 - 200 |
Drying Time Set to Touch (hour) | 10°C : 7; 20°C : 3.5; 30°C : 1.5; 40°C : 45min |
Drying Time Hard Dry (hour) | 10°C : 28; 20°C : 12; 30°C : 6; 40°C : 5 |
Painting Interval (hour) | 10°C : 28; 20°C : 12; 30°C : 6; 40°C : 5 |
Pot Life (hour) | 10°C : 5; 20°C : 3; 30°C : 1.5; 40°C : 1 |
Method of Application | Airless spray, Brush, Roller |
Minimum Recommended Weather Temperature (°C) | 5 |
Maximum Recommended Weather Humidity (%RH) | 85 |
Preceding Coats | NZ Primes S, Cerabond 2000, Epicon Zinc Rich Primer B-2, etc |
Subsequent Coats | Wide range of any coating such as , Epoxy , Polyurethane , etc. |
Berat (Kg) | 6.0 |
Tanggal Produk Terdaftar | 20 January 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
UMEGUARD SX-HS is surface tolerant type modified epoxy paint.
It has the following adventages,
1. Excellent compatibility with almost all type of subsequent coat.
2. Excellent physical properties such as toughness , impact and abrasion resistance.
3. Excellent resistance to sea water and cathodic protection.
4. High solid high build and low VOC product.
It has the following adventages,
1. Excellent compatibility with almost all type of subsequent coat.
2. Excellent physical properties such as toughness , impact and abrasion resistance.
3. Excellent resistance to sea water and cathodic protection.
4. High solid high build and low VOC product.
Use
Recommended Use : As surface tolerant primer of epoxy paint system for steel surface.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan