Chugoku Marine Paint Evamarine I Buff (CS-618) 20L 1pc

Rp2.599.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Buff (CS-618)
Size (L) 20
Type Alkyd resin finish paint
Flash Point (°C) 38.0
Density (g/mL) 0.99
Solid By Volume (%) 50 ± 2
Theoretical Coverage (L/m²) 0.050-0.070
Theoretical Coverage (kg/m²) 0.050-0.069
Film Thickness (microns) Wet : 50-70; Dry : 25-35
Drying Time Set to Touch (hour) 5°C : 4; 10°C : 3; 20°C : 2; 30°C : 1.5
Drying Time Hard Dry (hour) 5°C : 30; 10°C : 16; 20°C : 8; 30°C : 4
Painting Interval (hour) 5°C : 48; 10°C : 24; 20°C : 16; 30°C : 12
Method of Application Airless spray, Brush, Roller
Minimum Recommended Weather Temperature (°C) -
Maximum Recommended Weather Humidity (%RH) 90
For Airless Spray Viscosity : (Ford Cup #4) 120 [sec]; Tip No. : (GRACO) 615, 715 Paint Output Pressure : 110 - 140 [kg/cm2] Spray Speed : 80 - 100 [cm/sec]
Thinner MARINE THINNER; Thinning : 5 - 15 % by volume
Preceding Coats LZI PRIMER, etc
Storage Shelf Life (month) 12; after the date of production
Berat (Kg) 20.0
Tanggal Produk Terdaftar 20 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EVAMARINE is a finish coat based on alkyd resin and excellent adhesion property, weathering resistance and excellent colour retention.
Warning
All surface contamination such as dirt, grease, oil, etc. must be removed.
Degrease and fresh water wash and allow to dry.
May also be used over suitable existing coatings.
Use
Recommended use:
As a finish coat on exterior wood and steel surfaces

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait