Chugoku Marine Paint Evamarine I White (CS-651) 20L 1pc
Rp2.499.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Color | White (CS-651) |
Size (L) | 20 |
Type | Alkyd resin finish paint |
Flash Point (°C) | 38.0 |
Density (g/mL) | 0.99 |
Solid By Volume (%) | 50 ± 2 |
Theoretical Coverage (L/m²) | 0.050-0.070 |
Theoretical Coverage (kg/m²) | 0.050-0.069 |
Film Thickness (microns) | Wet : 50-70; Dry : 25-35 |
Drying Time Set to Touch (hour) | 5°C : 4; 10°C : 3; 20°C : 2; 30°C : 1.5 |
Drying Time Hard Dry (hour) | 5°C : 30; 10°C : 16; 20°C : 8; 30°C : 4 |
Painting Interval (hour) | 5°C : 48; 10°C : 24; 20°C : 16; 30°C : 12 |
Method of Application | Airless spray, Brush, Roller |
Minimum Recommended Weather Temperature (°C) | - |
Maximum Recommended Weather Humidity (%RH) | 90 |
For Airless Spray | Viscosity : (Ford Cup #4) 120 [sec]; Tip No. : (GRACO) 615, 715 Paint Output Pressure : 110 - 140 [kg/cm2] Spray Speed : 80 - 100 [cm/sec] |
Thinner | MARINE THINNER; Thinning : 5 - 15 % by volume |
Preceding Coats | LZI PRIMER, etc |
Storage Shelf Life (month) | 12; after the date of production |
Berat (Kg) | 20.0 |
Tanggal Produk Terdaftar | 20 January 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
EVAMARINE is a finish coat based on alkyd resin and excellent adhesion property, weathering resistance and excellent colour retention.
Warning
All surface contamination such as dirt, grease, oil, etc. must be removed.Degrease and fresh water wash and allow to dry.
May also be used over suitable existing coatings.
Use
Recommended use:As a finish coat on exterior wood and steel surfaces
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan