Findeva Piston Vibrators FPLF-35-M 1pc

Rp7.199.900
Persediaan

Spesifikasi Produk

Model Number FPLF-35-M
Unit 1pc
Dimension A (mm) 116
Dimension B (ws) (mm) 65
Dimension C (mm) M12
Thread D (inch) G 1/4
Thread E (inch) G 1/4
Vibrations @2bar (x1000min-1) 3.0
Vibrations @4bar (x1000min-1) 3.0
Vibrations @6bar (x1000min-1) 4.6
Centrifugal Force @2bar (N) 248
Centrifugal Force @4bar (N) 778
Centrifugal Force @6bar (N) 1080
Air Consumption at 2bar (L/minute) 24.0
Air Consumption at 4bar (L/minute) 83.0
Air Consumption at 6bar (L/minute) 141.0
Berat (Kg) 1.1
Tanggal Produk Terdaftar 20 January 2023
Terakhir Diperbaharui 09 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Piston-Vibrators FPLF-12 to 35
Lubrication-free pneumatic vibrators for linear vibration with unlimited fine-tuning facilities for amplitude and fre quency. Wide range.

Properties
• Quiet and efficient
• Lubrification-free
• Rated frequency 2400 – 9300 min-1
• Force 32 – 6066 N
• Continuously variable
• Applicable up to 120°C, HT version up to 150°C and LT version down to -40°C on request
• Resistant against extreme environmental conditions
• Also available with ATEX certification

Field of application
• For foodstuffs and pharmaceuticals,
• Driving conveyor and discharge chutes
• Loosening or compacting of bulk solids
• Activating of mechanical processes
• Filling facilities

Construction
Extra hard and corrosion-resistant surface through aluminium
oxide, generated by titaniferous electrolyte.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan