Findeva Piston Vibrators FP-18-L 1pc
Rp3.599.900
Persediaan
Spesifikasi Produk
| Model Number | FP-18-L |
|---|---|
| Unit | 1pc |
| Dimension A (mm) | 109 |
| Dimension B (ws) (mm) | 42 |
| Dimension C (mm) | M10 |
| Thread D (inch) | G 1/8 |
| Dimension E (BSP) (inch) | G 1/8 |
| Vibrations @2bar (x1000min-1) | 64 |
| Vibrations @4bar (x1000min-1) | 4.0 |
| Vibrations @6bar (x1000min-1) | 4.6 |
| Centrifugal Force @2bar (N) | 64 |
| Centrifugal Force @4bar (N) | 150 |
| Centrifugal Force @6bar (N) | 206 |
| Air Consumption at 2bar (L/minute) | 5.0 |
| Air Consumption at 4bar (L/minute) | 23.0 |
| Air Consumption at 6bar (L/minute) | 46.0 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 20 January 2023 |
| Terakhir Diperbaharui | 10 March 2026 |
Informasi Produk
Description
Piston-Vibrators FP-12 to 35
Pneumatic piston vibrators for linear vibration with unlimited fine-tuning facilities for amplitude and frequency. Wide range.
Properties
• Quiet and efficient
• Rated frequency 2400 – 9300 min-1
• Force 32 – 6066 N
• Continuously variable
• Applicable up to 150°C, LT version down to -40° C on request
• Resistant against extreme environmental conditions
• Also available with ATEX certification
Field of application
• Driving conveyor and discharge chutes
• Loosening or compacting of bulk solids
• Activating of mechanical processes
• Filling facilities
Construction
Aluminium housing surface-hardened and corrosion-resistant
Pneumatic piston vibrators for linear vibration with unlimited fine-tuning facilities for amplitude and frequency. Wide range.
Properties
• Quiet and efficient
• Rated frequency 2400 – 9300 min-1
• Force 32 – 6066 N
• Continuously variable
• Applicable up to 150°C, LT version down to -40° C on request
• Resistant against extreme environmental conditions
• Also available with ATEX certification
Field of application
• Driving conveyor and discharge chutes
• Loosening or compacting of bulk solids
• Activating of mechanical processes
• Filling facilities
Construction
Aluminium housing surface-hardened and corrosion-resistant
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan