Evach Soluble Type ES-21 20L 1pail
Rp3.799.900
Persediaan
Spesifikasi Produk
| Model Number | ES-21 |
|---|---|
| Unit | 1pail |
| Volume (L) | 20 |
| Appearance of Concentrate | Clear Yellow |
| Appearance of Emulsion | White |
| Density | '0.94 at 15°C |
| pH of Emulsion (10%) | 9.7 |
| Appearance Concentrate Solution | Yellow Transparent |
| Appearance Diluted Solution | Milky White |
| Density (15°C/4°C) | 0.94 |
| pH (10x) | 9.6 |
| Coefficient of Friction (@10%, µ) | 0.19 |
| Anticorrosive performance to (FC200, @2.5%) | Pass |
| (A-2017 -5052 - 6063 - 7075, @10%) | Pass |
| Anticorrosive performance to brass (@10%) | Pass |
| Range of Dilution Ratio (%) | @3~13 |
| Fire Service Act. | Nonhazardous Material |
| Packing | 20L/Pail |
| Berat (Kg) | 20.5 |
| Tanggal Produk Terdaftar | 18 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
EVACH ES-21 is chlorine free and long life soluble type cutting and grinding fluid, emulsion type fluid and superior in performance anti-corrosion and rot resistance.
Feature
- Excellent anti-bacteria properties.- Excellent detergent properties, low quantity of sticky elements and maintains the initial environment.
- Suitable for a wide range of materials and machining operations.
- Operator and environment friendly (free from chorine, nitrites, phenol)
- PRTR Law designated chemical substance and Chlorine compounds are not used
and environmentally friendly.
- EVACH ES-21 can be long-term use of fluid because it has excellent rot resistance.
- Excellent Cleaning performance keep clean around Machines and tools.
- Low foaming product.
Use
- Suitable for N/C turning and M/C for milling, drilling, tapping, etc.- Suitable for a wide range material such as carbon steel, alloy steel, aluminum, cast iron, brass, etc.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Evach%20Soluble%20Type/Evach%20Soluble%20Type%20ES-21%2020L%201pail/58S035184188-1.jpg)