Hikvision Fixed Bullet Network Camera DS-2CD1021-I 4.0mm 1unit
Rp579.900
Persediaan
Spesifikasi Produk
| Model Number | DS-2CD1021-I |
|---|---|
| Unit | 1unit |
| Resolution (MP) | 2 |
| Focal Length (mm) | 4 |
| Operating Conditions (°C) | -30 to +60 (-22 to +140°F) |
| Working Humidity (%) | 95 or less (non-condensing) |
| Power Supply | 12 VDC ± 25%, 5.5 mm coaxial power plug;PoE(802.3af, class 3) |
| Power Consumption and Current | 12 VDC,0.3 A, Max. 3.5 W; PoE: (802.3af, 36 V to 57 V), 0.2 A to 0.1 A, Max: 4.5 W |
| Protection Level | IP67 |
| Material | Front cover: metal, back cover & bracket: plastic |
| Dimensions (mm) | 69.1x66x172.7 (2.7x2.6x6.8inch) |
| Alarm Trigger | Motion detection, illegal login |
| Protocols | TCP/IP, ICMP, HTTP, HTTPS, FTP, DHCP, DNS, RTP, RTSP, RTCP, NTP, SMTP, IGMP, UDP, QoS |
| General Function | One-key reset, heartbeat, mirror, password protection, privacy mask, watermark, IP address filtering |
| Firmware Version | 5.5.83 |
| API | ONVIF (PROFILE S), ISAPI |
| Simultaneous Live View | Up to 6 channels |
| User/Host | Up to 32 users 3 levels: Administrator, Operator, and User |
| Client | iVMS-4200, iVMS-4500, iVMS-5200, Hik-Connect |
| Web Browser | IE8+, Chrome31.0-44, Firefox30.0-51, Safari8.0-11 |
| Communication Interface | 1 RJ45 10M/100M self-adaptive Ethernet port |
| Image Sensor | 1/2.7inch Progressive Scan CMOS |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 13 January 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- 1/2.7inch progressive scan CMOS- 1920x1080@30fps
- 2.8 mm/4 mm fixed lens
- H264+, H264
- 3D DNR
- Up to 30 m IR range
- IP67
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Fixed%20Bullet%20Network%20Camera/Hikvision%20Fixed%20Bullet%20Network%20Camera%20DS-2CD1021-I%204_0mm%201unit/p4S035171904-1.jpg)