Hikvision Power Adapter 4 Channel DS-2FA1225-D4 SMPS 1unit
Rp85.900
Persediaan
Spesifikasi Produk
| Model Number | DS-2FA1225-D4 |
|---|---|
| Unit | 1unit |
| LED Indicator | Green |
| Dimensions (mm) | 130x94x34 (5.11x3.70x1.34inch) |
| Operating Conditions (°C) | -0 to 60 (-32 to 140°F), Humidity: 10 to 95% (non-condensing) |
| Cable Length Compensation (VDC) | Normal: 12 Long: 13.5 Ex-Long: 15 |
| Appearance | Gray |
| Output (V/A) | 12 DC/1 per channel |
| Ripple & Noise | 150 MVp-P : 0.15 Vp-p (150 mV) |
| AC Input Connector | C8 |
| DC Output Connector | DC Plug: grid terminal |
| Storage Temperature Conditions (°C) | -40 to 80 (-40°F to 176°F), Humidity: 5% to 95% (non-condensing) |
| Input (V/Hz) | 185 to 240 AC, 50 to 60 |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 13 January 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Multi-channel SMPS
- 12 VDC/1 A per channel
- Over current/short circuit/over voltage protection
- Complies with certification standards of information technology products; good EMC performance
- Compact size; applicable to cameras
- 12 VDC/1 A per channel
- Over current/short circuit/over voltage protection
- Complies with certification standards of information technology products; good EMC performance
- Compact size; applicable to cameras
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan