Hikvision EXIR ECO Series Audio Bullet Camera DS-2CE16H0T-ITPFS 1unit

#Nomor SKU S035171706
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Model Number DS-2CE16H0T-ITPFS
Unit 1unit
Resolution (MP) 5
Lens Type (mm) 2.8
Material Plastic
Dimensions (mm) 58x61x158.6 (2.28x2.40x6.42inch)
Operating Conditions (°C) -40 to 60 (-40°F to 140°F), Humidity: 90% or less (non-condensing)
Power Supply (V) DC 12 ± 25%
Power Comsuption (W) Max. 3.7
Protection Level IP67
IR Range (m) Up to 25
Image Sensor 5 MP CMOS
Max. Resolution (HxV) 2560x1944
Min. Illumination (lux) 0.01 @(F1.2, AGC ON), 0 with IR
Day & Night ICR
Angle Adjustment (°) Pan: 0 to 355; Tilt: 0 to 75; Rotation: 0 to 355
Signal System PAL/NTSC
Lens Size (mm) 2.8, 3.6, 6 fixed lens
Lens Mount M12
Image Settings Brightness, Sharpness, Mirror, Smart IR
Day/Night Mode Auto/Color/BW (Black and White)
Image Enhancement BLC
Berat (Kg) 5.0
Tanggal Produk Terdaftar 13 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5 MP Audio Fixed Mini Bullet Camera
- 5 MP, 2560 × 1944 resolution
- Digital WDR
- 2.8 mm, 3.6 mm, 6 mm fixed focal lens
- Smart IR, up to 25 m IR distance
- Audio over coaxial cable, built-in mic
- 4 in 1 video output (switchable TVI/AHD/CVI/CVBS)
- IP67
Feature
Focal Length & FOV
- 2.8 mm, horizontal FOV: 85.5°,vertical FOV: 63.7°, diagonal FOV: 110.7°
- 3.6 mm, horizontal FOV: 80.1°, vertical FOV: 63.7°, diagonal FOV: 105.9°
- 6 mm, horizontal FOV: 57.1°, vertical FOV: 43.1°, diagonal FOV: 72.5°

Frame Rate
- TVI: 5MP@20fps, 4MP@30fps, 4MP@25fps, 1080P@30fps, 1080P@25fps
- CVI: 4MP@30fps, 4MP@25fps
- AHD: 5MP@20fps, 4MP@30fps, 4MP@25fps
- CVBS: PAL/NTSC
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan