Icom RIG IC-2300H(Non-Eli) With Mic HM-133 1unit

#Nomor SKU S035166672
Wishlist
Rp3.899.900
Persediaan

Spesifikasi Produk

Model Number IC-2300H(Non-Eli)
Unit 1unit
Type of Emission F2D, F3E (FM)
Power Supply Requirement (V DC) 13.8 (±15%)
Antenna Impedance (ohm) 50 (SO-239)
Operating Temperature Range (°C) -10 to +60
Dimensions (mm) 140x40x162
Current Drain Tx (65 W) (A) 11
Current Drain Rx Stand-by (A) 0.4
Current Drain Rx Max. Audio (A) 1.5
Maximum Frequency Deviation (Wide) (kHz) ±5.0
Maximum Frequency Deviation (Narrow) (kHz) ±2.5
Spurious Emissions Less Than -60 dBc
Frequency Stability (ppm) ±3
Microphone Impedance (ohm) 600 (8-Pin Modular)
Intermediate Frequencies (MHz) 46.35 (450 kHz)
Adjacent Channel Selectivity (Wide) (kHz) More Than 6 (at 6 dB), Less Than 14 (at 60 dB)
Adjacent Channel Selectivity (Narrow) (kHz) More Than 3 (at 6 dB), Less Than 9 (at 55 dB)
Spurious Response Rejection (dB) More Than 60
Audio Output (W) 4.5 typ. (10% dist. 4 Ω load)
External Speaker Connector 2-Conductor 3.5 (d) mm (1⁄8inch)/4 Ω
Channel Capacity 207 Channels (Including 6 Scan Edges, and 1 Call)
Berat (Kg) 4.5
Tanggal Produk Terdaftar 12 January 2023
Terakhir Diperbaharui 23 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Other Features :
Power supply voltage display
Wide/narrow channel setting
4.5 W (typical) loud audio
Reduced depth dimensions
DTMF autodial
Time-out timer
Repeater lockout
Automatic power off
S-meter squelch
Selectable LCD backlight color (amber, yellow and green)
Weather channel receive and alert function (USA version only)
Automatic repeater function (USA version only)
Selectable squelch delay from short and long
Squelch attenuator reduces suppression from strong signals
PC to transceiver and transceiver to transceiver cloning capability
Feature
Icom IC-2300H Radio Communication Products retain the same basic features as its predecessor Icom IC-2200H, 65Watt output power, easy to use interface features, built in CTCSS and DTCS. Icom 2300 body itself is smaller in size than the Icom 2200. IC-2300H is quite tough on uneven roads. This radio rig has been tested and has passed the American military specifications of MIL-STD 810 G including shock, vibration and temperature tests. The sturdy aluminum chassis chassis provides effective heat dissipation and maintains RF output even during continuous transmission and in high duty cycles. The interface screen is quite simple. There is an LCD screen with 6 alphanumeric characters. There is a choice of yellow or green light colors. The bottom of the screen shows the function panel.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan