Alinco Radio Rig DR-138 VHF 136-174MHz 1unit

#Nomor SKU S035166474
Wishlist
Rp3.299.900
Persediaan

Spesifikasi Produk

Model Number DR-138
Unit 1unit
Modulation 16K0F3E(FM)/11K0F3E(Narrow FM)
Channel Steps (kHz) 2.5, 5, 6.25, 8.33, 10, 12.5, 15, 20, 25, 30, 50
Antenna Impedance (ohm) 50
Frequency Stability (ppm) +/- 2.5
Operating Voltage (V) 13.8; +-15% (DC)
Current Drain Approx. 12A TX High / 0.6A RX max. / 0.4A RX Squelched
Operating Temperature (°С) -20 to +60
Dimensions (mm) 145x47x190 (WxHxL)
Output Power (W) VHF Model: 60/25/10; UHF Model: 45/25/10
Modulation System Variable Reactance Frequency Modulation
Spurious Emission ≥60dB (Wide Mode, Narrow Mode)
Frequency Range (MHz) TX/RX 136.000-173.9975
Channel Capacity 200
Berat (Kg) 1.2
Tanggal Produk Terdaftar 12 January 2023
Terakhir Diperbaharui 23 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
3 Selectable/Programmable Output Power Levels
PC-programmable 200ch
Alphanumeric name tags
Voice Compander (Reduce Noise & enhance audio clarity)
Wide variety of selective calling features are built-in:
- 2-Tone, 5-Tone, 50 CTCSS, 114 DCS,
- 4 Tone-burst tones and DTMF/ANI decode
Radio stun/kill/revive functions to protect your communications security
Large, bright LCD and easy-to-operate backlit keys
Multi-function, backlit microphone enables direct frequency entry & more from keypad


Set Content:
Microphone (EMS-74)
DC cable (ADUA38)
Bracket & Hardware pack (ADFM78)
Instruction Manual

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan