LAVOR Ride On Floor Scrubber Driers Comfort XXS 66 1unit

#Nomor SKU S035154426
Wishlist
Rp159.999.900
Persediaan

Spesifikasi Produk

Model Number Comfort XXS 66
Unit 1unit
Power Supply (V) 24
Scrubbing/ Squeegee Width (mm) 660/855
Maximum Working Capacity (m²/hour) 3250
Solution Tank Capacity (L) 80
Recovery Tank Capacity (L) 80-85
Traction Power (W) rear wheel-drive/400
Brush Motor Power (W) 400 (x2)
Max Gradient Empty/ Full Tank (%) 13%/10%
Depression / Vacuum Motor (mmH2O/W) 1300/400
Berat (Kg) 217.0
Tanggal Produk Terdaftar 05 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
Feature
Designed for the maintenance and deep cleaning of large areas (up to 3200 m2.) with a very
important reduction of cleaning cost. Very compact size and great maneuverability like walk behind
models: suited for maintenance cleaning.
- 32 kg. of constant pressure on the brushes.
- Double counter rotating brush (66 cm of scrubbing width) obtaining better stability and constant pressure.
- Great working autonomy thanks to the possibility to use 4 batteries 6 V 240 Ah and to rear wheel-drive.
- Large load tank capacity (real load of 85 l. ), resulting in reduced numbers of stops and maximum
use of battery for effective operation of the machine.
- Ergonomic steering wheel of new design with user friendly controls and digital display.
- Easy access to electrical components.
- Inspection cover for fast and easy cleaning and sanification of dirt water tank.
- Automatic device that stops brushes and detergent water outflow when the machine is stationary.
- Self-levelling brush plate.
- Automatic detergent dosing system

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan