LAVOR Walk Behind Floor Scrubber Driers NEXT EVO 55BT With Batteries Charger 1unit

#Nomor SKU S035154365
Wishlist
Rp139.999.900
Persediaan

Spesifikasi Produk

Model Number NEXT EVO 55BT
Unit 1unit
Power Supply (V) 24
Scrubbing/ Squeegee Width (mm) 550/800
Maximum Working Capacity (m²/hour) 2200
Solution Tank Capacity (L) 55
Recovery Tank Capacity 55-65
Traction Automatic
Brush Motor Power (W) 550
Depression / Vacuum Motor (mmH2O/W) 1200/400
Brush Pressure (rpm/kg) 165/30
Detergent Solution System Solenoid Valve
Berat (Kg) 106.0
Tanggal Produk Terdaftar 05 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Designed for the maintenance and deep cleaning of large areas (up to 1.700 m²) - Especially suitable for cleaning: car shops, sales points, gym, health care - User friendly control panel - Hour meter - Automatic brush lifting (model 66BTA only) - Fully accessible recovery water tank with visual inspection - Automatic detergent measuring system - Big size traction wheels - Handle with control lever.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan