The V-ring is an all rubber seal all protected with metal ring for rotating shaft.
Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
TTO V-Ring VS Series VS 60 1pc
Rp13.900
Persediaan
Spesifikasi Produk
| Model Number | VS 60 |
|---|---|
| Unit | 1pc |
| Shaft Diameter d1 (mm) | 58-63 |
| Free Seal Dimensions d (mm) | 54 |
| Free Seal Dimensions C (mm) | 5 |
| Free Seal Dimensions A (mm) | 9.5 |
| Free Seal Dimensions B (mm) | 13 |
| Fitting Dimensions d2 (mm) | d1 + 3 |
| Fitting Dimensions d3 (mm) | d1 + 15 |
| Fitting Dimensions B1 (mm) | 11 ± 1 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 05 January 2023 |
| Terakhir Diperbaharui | 02 March 2026 |
Informasi Produk
Description
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
- Easy to be fitted- Low friction and very low power losses
- Can be used even with considerable end play and shaft misalignment
- No shaft wear
- Capability of running dry in low speed applications
- One size of v-ring can be used for many shaft sizes
- Further protection with metal ring
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||