Mr. Flex PVC Spiral Steel Wire Reinforced Hose 1 1/2inch 1meter

Rp129.900
Persediaan

Spesifikasi Produk

Unit 1meter
Working Temperature (°C) -5 to 65
Inner Diameter (mm) 38
Outer Diameter (mm) 48
Working Pressure (MPa) -0.1~0.6
Burst Pressure (MPa) 0.8 (at 60°C); 1.8 (at 23°C)
Size (inch) 1 1/2
Berat (Kg) 1.0
Tanggal Produk Terdaftar 04 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hose is widely used for drawing and conveying water, oil and powder in factories, agriculture, engineering, food industries and sanitation lines

Characteristics
- Hose with steel wire screwing inlaid in the hose
- Light
- Transparent
- Small bending radius
- Adaptable to hard weather conditions and minus pressure
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan