Superior Glove Chemstop Unlined Nitrile Gloves (Sarung Tangan) NI4622 L 1pair

#Nomor SKU S035143543
Wishlist
Rp249.900
Persediaan

Spesifikasi Produk

Model Number NI4622
Unit 1pair
Size L
Instructions Wash & Tumble Dry
Abrasion None
Cut None
Heat None
Impact None
Puncture (Probe) None
Extended Sizes None
Material None
Cuff Length (inch) None
Cuff Style None
Gauge None
Palm Coating None
Dip Type None
Case Dimensions (inch) 14x11.25x11.5
CE Certification Code None
Berat (Kg) 0.3
Tanggal Produk Terdaftar 04 January 2023
Terakhir Diperbaharui 16 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gloves are made from extra-thick, 22 mil nitrile that provides outstanding protection against chemicals and solvents and feature a 19" length to provide extra coverage against splash. They can be utilized in temperatures ranging from -4°C to 149°C (25°F - 300°F) and come with an embossed finish that allows for a steadier grip.
Feature
Strong resistance to punctures, abrasions and snags
Performs in a wide range of temperatures, from -4°C to 149°C (25°F - 300°F)
Thick 22 mil nitrile offers excellent resistance to chemicals, oils, fuels and some organic solvents (n-heptane)
Embossed finish for a strong, steady grip
19" length for a wide area of coverage
Use
Food Processing, Janitorial, Petrochemical
Food Service, Janitorial, Maintenance, Meat Processing
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan