Riken Keiki Portable Gas Monitor GX-8000 Series GX-8000(61) CH4(%LEL)/O2/H2S/CO Gas 1unit
Rp75.999.900
Persediaan
Spesifikasi Produk
| Model Number | GX-8000(61) |
|---|---|
| Unit | 1unit |
| Battery | Lithium-ion |
| Target Gas | CH4(%LEL)/O2/H2S/CO |
| Sampling Method | Suction type |
| Dimensions (WxHxD) (mm) | Approx. 154x81x127 (excluding projections) |
| Operating Temperature Range (°C) | -20 to +50 (no sudden changes) |
| Operating Humidity Range (%RH) | 0 to 95 (no condensation) |
| Type of Alarm | Gas alarm/fault alarm |
| Display of Alarm | Lamp blinking/ buzzer/ gas concentration display blinking |
| Principle of Detection | New Ceramic catalytic Method, Thermal Conductivity Method, Potentiostatic Electrolysis Method, Membrane Type Galvanic Cell Method |
| Detection Range | 0 to 100 %LEL (CH4), 0 to 40 vol% (0 to 25 vol%) (O2), 0 to 100 ppm ( 0 to 30 ppm) (H2S), 0 to 500 ppm (0 to 150 ppm) (CO) |
| Explosion Protected Construction | Intrinsic Safety |
| Explosion-proof class | IECEx : Ex ia IIC/IIB T4 Ga, ATEX : II1G Ex ia IIC/IIB T4 Ga |
| Ingress Proof Rating | IP67 |
| Approvals | Japan Ex, ATEX, IECEx, Brazil Ex, MED, JG |
| CE marking | EMC/ATEX/RoHS |
| Continuous Operation (hour) | Approx. 12 [Lithium ion battery unit], Approx. 6 [Dry battery unit] |
| Type | B |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 29 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Easy carrying due to small size and lightness.- Large screen with backlight easy to see.
- Display the concentration with both the value and the bar meter.
- Solid structure strong to impact and dirt.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20CH4(%25LEL)%2FO2%2FH2S%2FCO%20Gas%201unit/7gS035134268-1.jpg)