Riken Keiki Portable Gas Monitor GX-8000 Series GX-8000(60) CH4(%LEL,vol%)/O2/H2S/CO Gas 1unit

#Nomor SKU S035134244
Wishlist
Rp78.999.900
Persediaan

Spesifikasi Produk

Model Number GX-8000(60)
Unit 1unit
Battery Lithium-ion
Target Gas CH4(%LEL,vol%)/O2/H2S/CO
Sampling Method Suction type
Dimensions (WxHxD) (mm) Approx. 154x81x127 (excluding projections)
Operating Temperature Range (°C) -20 to +50 (no sudden changes)
Operating Humidity Range (%RH) 0 to 95 (no condensation)
Type of Alarm Gas alarm/fault alarm
Display of Alarm Lamp blinking/ buzzer/ gas concentration display blinking
Principle of Detection New Ceramic catalytic Method, Thermal Conductivity Method, Potentiostatic Electrolysis Method, Membrane Type Galvanic Cell Method
Detection Range 0 to 100 %LEL / to 100 vol% (CH4), 0 to 40 vol% (0 to 25 vol%) (O2), 0 to 100 ppm ( 0 to 30 ppm) (H2S), 0 to 500 ppm (0 to 150 ppm) (CO)
Explosion Protected Construction Intrinsic Safety
Explosion-proof class IECEx : Ex ia IIC/IIB T4 Ga, ATEX : II1G Ex ia IIC/IIB T4 Ga
Ingress Proof Rating IP67
Approvals Japan Ex, ATEX, IECEx, Brazil Ex, MED, JG
CE marking EMC/ATEX/RoHS
Continuous Operation (hour) Approx. 12 [Lithium ion battery unit], Approx. 6 [Dry battery unit]
Type A
Berat (Kg) 1.1
Tanggal Produk Terdaftar 29 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Easy carrying due to small size and lightness.
- Large screen with backlight easy to see.
- Display the concentration with both the value and the bar meter.
- Solid structure strong to impact and dirt.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan