Riken Keiki Portable Gas Monitor GX-3R Series GX-3RH(53) HC/O2/CO Gas 1unit

#Nomor SKU S035134114
Wishlist
Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number GX-3RH(53)
Unit 1unit
Battery Lithium-ion
Target Gas HC/O2/CO
Sampling Method Diffusion type
Dimensions (WxHxD) (mm) Approx. 58x65x26
Operating Temperature Range (°C) -40 to +60 (no sudden changes)
Operating Humidity Range (%RH) 0 to 95 (no condensation)
Type of Alarm Gas alarm/Fault alarm
Display of Alarm Flashing light/ buzzer/ vibration
Principle of Detection New Ceramic catalytic Method, Potentiostatic Electrolysis Method
Detection Range 0 to 100 %LEL (HC), 0 to 40 vol% (O2), 0 to 2000 ppm (CO)
Explosion Protected Construction Intrinsic Safety
Explosion-proof class IECEx : Ex da ia IIC T4 Ga / Ex da ia I Ma , ATEX : II1G Ex da ia IIC T4 Ga / IM1 Ex da ia I Ma , *With combustible gas sensor
Ingress Proof Rating IP66/68
Approvals Japan Ex, ATEX, IECEx, Brazil Ex, MED, JIS, JG
CE marking EMC/ATEX/RoHS
Continuous Operation (hour) Approx. 40 after full charge (with long battery mode)
Type CH
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- World's smallest and lightest 4 gas monitor
- Only Approx. 100g
- Water and dust resistant, IP66/68
- Loud alarm buzzer 95dB at 30cm

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan