Riken Keiki Portable Gas Monitor GX-3R Series GX-3RH(52) HC/O2/CO Gas 1unit
Rp14.999.900
Persediaan
Spesifikasi Produk
| Model Number | GX-3RH(52) |
|---|---|
| Unit | 1unit |
| Battery | Lithium-ion |
| Target Gas | HC/O2/CO |
| Sampling Method | Diffusion type |
| Dimensions (WxHxD) (mm) | Approx. 58x65x26 |
| Operating Temperature Range (°C) | -40 to +60 (no sudden changes) |
| Operating Humidity Range (%RH) | 0 to 95 (no condensation) |
| Type of Alarm | Gas alarm/Fault alarm |
| Display of Alarm | Flashing light/ buzzer/ vibration |
| Principle of Detection | New Ceramic catalytic Method, Potentiostatic Electrolysis Method |
| Detection Range | 0 to 100 %LEL (HC), 0 to 40 vol% (O2), 0 to 2000 ppm (CO) |
| Explosion Protected Construction | Intrinsic Safety |
| Explosion-proof class | IECEx : Ex da ia IIC T4 Ga / Ex da ia I Ma , ATEX : II1G Ex da ia IIC T4 Ga / IM1 Ex da ia I Ma , *With combustible gas sensor |
| Ingress Proof Rating | IP66/68 |
| Approvals | Japan Ex, ATEX, IECEx, Brazil Ex, MED, JIS, JG |
| CE marking | EMC/ATEX/RoHS |
| Continuous Operation (hour) | Approx. 40 after full charge (with long battery mode) |
| Type | C |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- World's smallest and lightest 4 gas monitor- Only Approx. 100g
- Water and dust resistant, IP66/68
- Loud alarm buzzer 95dB at 30cm
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20HC%2FO2%2FCO%20Gas%201unit/2jS035134091-1.jpg)