TOA Ceiling Mount Speakers (Speaker Plafon) ZS-658R 6inch 1unit

#Nomor SKU S035106135
Wishlist
Rp239.900
Persediaan

Spesifikasi Produk

Model Number ZS-658R
Unit 1unit
Rated Input Power (W) 6 (100 V line)
Rated Impedance Resistance (ohm) 100 V line: 1700 kΩ (6 W), 3300 (3 W), 10000 (1 W)
Sensitivity (dB) 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
Frequency Response (Hz-kHz) 65 - 18 (peak -20 dB)
Speaker Component 16 cm (6inch) cone-type
Dimensions for Fixing Hole (mm) Mounting hole: φ170±5 (φ6.69inch±0.2inch) Ceiling thickness: 5 - 25 (0.2inch - 0.98inch)
Speaker Mounting Method Spring clamp
Finish Baffle: Polypropylene resin, white (RAL 9010 or equivalent color) Grille: Surface-treated steel plate net, white (RAL 9010 or equivalent color), paint
Dimensions (mm) φ192x73 (D) (φ7.56x2.87inch)
Accessories Paper Pattern
Berat (Kg) 0.5
Tanggal Produk Terdaftar 29 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ZS-658R Ceiling Speaker
Integrated with a resin panel and speaker frame, the ZS-658R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan