BOSCH Turret Camera NTV-3502-F02L IR Indoor 1unit
Rp9.799.900
Persediaan
Spesifikasi Produk
| Model Number | NTV-3502-F02L |
|---|---|
| Unit | 1unit |
| Resolution (MP) | 2 |
| HDR (°) | 130 |
| Built-in IR (ft) | 49 |
| Built-in IR (m) | 15 |
| Field of View Wide (°) | 107 to 132 |
| Frame Rate (fps) | 1 to 30 |
| Impact Protection (EN 50102) | IK08 |
| IP Rating | IP42 |
| Lens Focal Length (mm) | 2.30 to 2.80 |
| Minimum Illumination in Color (lx) | 0.10 |
| Minimum illumination in Monochrome (lx) | 0.02 |
| Operating Temperature (°C) | -20 to 50 |
| Operating Temperature (°F) | -4 to 122 |
| Resolution | 1920x1080; 1280x720; 768x432; 640x480; 720x480 |
| Sensor Type | 1/2.8 inch CMOS |
| Video Compression | H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 28 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Turret camera 2MP HDR 130° IK08 IR
- 1080p and 5MP resolutions
- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data
- Fully configurable H.265 multi-streaming
- High Dynamic Range (120 dB) for challenging bright and dark scenes
- Built-in IR illuminator with 15 m (49 ft) viewing distance
- 1080p and 5MP resolutions
- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data
- Fully configurable H.265 multi-streaming
- High Dynamic Range (120 dB) for challenging bright and dark scenes
- Built-in IR illuminator with 15 m (49 ft) viewing distance
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20Turret%20Camera/BOSCH%20Turret%20Camera%20NTV-3502-F02L%20IR%20Indoor%201unit/iaS034981658-1.jpg)