ZEMIC Single Points Load Cell L6G 750kg 1unit
Rp3.499.900
Persediaan
Spesifikasi Produk
| Model Number | L6G |
|---|---|
| Unit | 1unit |
| Capacity (kg) | 750 |
| Application | Platform scale/ bench scale |
| Material | Aluminium |
| Input Resistance (ohm) | 409±6 |
| Output Resistance (ohm) | 350±3 |
| Insulation Resistance (MΩ) | ≥5000 (50V) |
| Zero Balance (%F) | ≤±2.0 (%FS) |
| Safe overload (%F) | 120 (%FS) |
| Ultimate overload (%F) | 150 (%FS) |
| Berat (Kg) | 2.2 |
| Tanggal Produk Terdaftar | 27 December 2022 |
| Terakhir Diperbaharui | 30 July 2025 |
Informasi Produk
Description
Aluminium-alloy IP65 single point load cell.
Colourless anodized.
Suitable for single and double load cells structured platform scales.
Maximum platform size: 600 x 600 mm.
A 1000 Ohm type available (R1) but is excluded from OIML.
Test certificate no. TC11191 Rev. 1 & Test certificate no. D09-03.22 Revision 2, C of C no. R60/2000-NL1-17.67
Colourless anodized.
Suitable for single and double load cells structured platform scales.
Maximum platform size: 600 x 600 mm.
A 1000 Ohm type available (R1) but is excluded from OIML.
Test certificate no. TC11191 Rev. 1 & Test certificate no. D09-03.22 Revision 2, C of C no. R60/2000-NL1-17.67
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
-High Accuracy -Aluminum parallel beam construction -Max. platform size: 400x400mm -Intergral installation -With OIML approval: (PTB: D09-03.21). -Aluminum construction, silicone adhesive sealed, surface anodized and anti-corrosion -Integral structure and easy installationUse
Suitable for pricing scale, platform scale and other electronic weighing devices.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan