HP Printer LaserJet Color Pro MFP M479dw 1unit

#Nomor SKU S034820636
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number M479dw
Unit 1unit
Part Number W1A77A
Print Speed (ppm) Black 21 - 30
Finished Output Handling Sheetfeed
Envelope Input Capacity Up to 15 envelopes
Output Capacity Up to 150 sheets
Maximum Output Capacity (Sheets) Up to 150
Display Area (mm) 95.04x53.86
Operating Humidity Range (%RH) 10 to 80 (non-condensing)
Storage Temperature Range (°C) -20 to 40
Operating Temperature Range (°C) 10 to 32.5
Print Technology Laser
Power Supply 110-volt input voltage: 110 to 127 VAC (+/- 10%), 60 Hz (+/- 3 Hz); 220-volt input voltage: 220 to 240 VAC (+/- 10%), 50/60 Hz (+/- 3 Hz) (Not dual voltage, power supply varies by part number with # Option code identifier)
Power Consumption (W) 550 (Active Printing), 20 (Ready), 0.7 (Sleep), 0.7 (HP auto-off/auto-on), 0.06 (auto-off/manual on), 0.06 (Off)
Power Supply Type Internal (Built-in) power supply
Duty cycle (Monthly, Letter) Up to 50000
Warm-up Time (s) As fast as 45
Scan File Format PDF; JPG; TIFF
Scanner Type Flatbed, ADF
Dimensions (WxDxH) (mm) Without Stand 416x472x400
Package Dimensions (WxDxH) (mm) 597x497x490
Berat (Kg) 26.8
Tanggal Produk Terdaftar 27 December 2022
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Fitur
- Enhanced Workflow
- Wi Fi-Dual Band
- Enhanced Security
- Bluetooth® Low-Energy For HP Roam For Business
- New User Interface
- Energy Efficient
- Compact Design And Footprint
- Competitive Hardware Specs
- SMB Manageability
- Higher Capacity Supplies With Next Generation JETINTELLIGENCE
Feature
English

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan