HP Printer LaserJet Color Pro M454dw 1unit

#Nomor SKU S034820629
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number M454dw
Unit 1unit
Part Number W1Y45A
Dimensions (WxDxH) (mm) 411x650x340
Print Speed Black (ppm) Up to 28
Print Speed Color (ppm) Up to 28
Functions Print
Connectivity 1 Hi-Speed USB 2.0; 1 host USB at rear side; Gigabit Ethernet 10/100/1000BASE-T network; 802.3az(EEE); 802.11b/g/n/2.4/5 GHZ Wi-Fi radio
Display 2.7-in intuitive color touchscreen
Operating Humidity Range (%RH) 30 to 70 (non-condensing)
Operating Temperature Range (°C) 122 to 194
Print Technology Laser
Number of Print Cartridges 4 (1 each black, cyan, magenta, yellow)
Power Supply 110-volt input voltage: 110 to 127 VAC (+/- 10%), 60 Hz (+/- 3 Hz); 220-volt input voltage: 220 to 240 VAC (+/- 10%), 50/60Hz (+/- 3 Hz) (Not dual voltage, power supply varies by part number with # Option code identifier)
Power Consumption (W) 550 (active printing), 17 (ready), 0.9 (sleep), 0.9 (HP auto-off/auto-on), 0.07 (auto-off/manual-on), 0.07 (off)
Duty cycle Up to 50000
Berat (Kg) 22.0
Tanggal Produk Terdaftar 27 December 2022
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Winning in business means working smarter. The HP Color LaserJet Pro M454 printer is designed to let you focus your time where it’s most effective-helping to grow your business and staying ahead of the competition.
Workteams will create high-impact documents that get noticed with the brilliant color delivered by HP office Color Laser printers.
This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.

Dynamic security

Dynamic security enabled printerCertain HP printers are intended to work only with cartridges that have a new or reused HP chip or electronic circuitry. These printers use dynamic security measures to block cartridges using a non-HP chip or electronic circuitry. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. Reused HP chips and electronic circuitry enable the use of reused, remanufactured, and refilled cartridges.
Fitur
- Enhanced Workflows
- Enhanced Security
- Bluetooth® Low-Energy For HP Roam For Business
- New User Interface
- Energy Efficient
- Compact Design And Footprint
- Competitive Hardware Specs
- SMB Manageability
- Higher Capacity Supplies With Next Generation JETINTELLIGENCE
Feature
English

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan