HP Printer LaserJet Pro M404dw 1unit

#Nomor SKU S034820575
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number M404dw
Unit 1unit
Part Number W1A56A
Standard Connectivity 1 Hi-Speed USB 2.0; 1 host USB at rear side;Gigabit Ethernet 10/100/1000BASE-T network; 802.3az(EEE) 802.11b/g/n / 2.4 / 5 GHZ Wi-Fi radio
Mobile Printing Capability HP Smart App; HP ePrint; Apple AirPrint™; Google Cloud Print™; Mobile Apps; Mopria™ Certified; Wi-Fi® Direct printing
Duty cycle (monthly, A4) (monthly, letter) Up to 80000
Paper Handling Input 100 sheet multipurpose Tray 1, 250 sheet input Tray 2
Print Speed Black (ppm) Up to 38 (default) ; Up to 40 (HP High Speed)
Recommended Monthly Page Volume 750 to 4000
Print Technology Laser
Processor Speed (MHz) 1200
Maximum Memory (mb) 256
Power Consumption (W) 495 (Active Printing), 5.5 (Ready), 0.5 (Sleep), 0.5 (Auto Off/Wake on LAN, enabled at shipment), 0.05 (Auto Off/Manual On), 0.05 (Manual Off)
Operating Humidity Range (%RH) 10 to 80
Operating Temperature Range (°C) 15 to 32.5
Safety IEC 60950-1:2005+A1:2009+A2:2013/EN 60950-1:2006+A11:2009+A1:2010+A12:2011+A2:2013; IEC 60825-1:2014/EN 60825-1:2014 (Class 1 Laser/LED Product); IEC 62479: 2010/EN 62479:2010
Finished Output Handling Sheetfed
Storage Optional Job storage via external rear host USB port (Minimum 16 GB)
Display 2-line backlit LCD graphic display
Print Languages HP PCL 6, HP postscript level 3 emulation, PDF, URF, PWG Raster
Berat (Kg) 8.5
Tanggal Produk Terdaftar 27 December 2022
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HP LaserJet Pro M404dw (W1A56A)
Winning in business means working smarter. The HP LaserJet Pro M404 printer is designed to let you focus your time where it’s most effective-helping to grow your business and staying ahead of the competition.

Dynamic security enabled printer. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
Fitur
Built to keep you – and your business – moving forward
Today’s businesses are always on, and always connected. Choose a printer that can keep up with how you actually work, collaborate, and get things done

HP LaserJet Pro M404dw
Best -in-class security – detect and stop attacks 2
HP Print Security isn’t just about securing printers. It’s about helping to secure your network with real-time threat detection, automated monitoring, and software validation – designed to detect and stop an attack as it happens. 2

HP LaserJet Pro M404dw
Simply designed to uncomplicate your day
You have enough to worry about each day. It’s easy to accomplish what you need – and exceed your own expectations – with a streamlined printer that’s made for simple use.

HP LaserJet Pro M404dw
Sustainability is smart business
Business is all about resource management, and finding efficiencies is everyone’s responsibility. HP LaserJet printers are designed with the environment in mind, so you can handle what you need while conserving energy wherever possible.
Feature
English

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan