HP Printer LaserJet Pro M404n 1unit

#Nomor SKU S034820551
Wishlist
Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number M404n
Unit 1unit
Part Number W1A52A
Standard Connectivity 1 Hi-Speed USB 2.0; 1 host USB at rear side; Gigabit Ethernet 10/100/1000BASE-T network; 802.3az(EEE)
Mobile Printing Capability HP Smart App; HP ePrint; Apple AirPrint™; Google Cloud Print™; Mobile Apps; Mopria™ Certified
Duty cycle (monthly, A4) (monthly, letter) Up to 80000
Paper Handling Input 100 sheet multipurpose Tray 1, 250 sheet input Tray 2 (standard); Optional third 550 sheet tray (optional)
Print Speed Black (ppm) (ISO, A4) Up to 38 (default) ; Up to 40 (HP High Speed)
Recommended Monthly Page Volume 750 to 4000
Print Technology Laser
Processor Speed (MHz) 1200
Maximum Memory (mb) 256
Power Consumption (W) 495 (Active Printing), 5.5 (Ready), 0.5 (Sleep), 0.5 (Auto Off/Wake on LAN, enabled at shipment), 0.05 (Auto Off/Manual On), 0.05 (Manual Off)
Operating Humidity Range (%RH) 10 to 80
Operating Temperature Range (°C) 15 to 32.5
Safety IEC 60950-1:2005+A1:2009+A2:2013/EN 60950-1:2006+A11:2009+A1:2010+A12:2011+A2:2013; IEC 60825-1:2014/EN 60825-1:2014 (Class 1 Laser/LED Product); IEC 62479: 2010/EN 62479:2010
Finished Output Handling Sheetfed
Storage Optional Job storage via external rear host USB port (Minimum 16 GB)
Display 2-line backlit LCD graphic display
Print Languages HP PCL 6, HP postscript level 3 emulation, PDF, URF, PWG Raster
Berat (Kg) 8.2
Tanggal Produk Terdaftar 27 December 2022
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HP LaserJet Pro M404n (W1A52A)
Winning in business means working smarter. The HP LaserJet Pro M404 printer is designed to let you focus your time where it’s most effective-helping to grow your business and staying ahead of the competition.

Dynamic security enabled printer. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.

Security management
Secure Boot, Secure Firmware Integrity, Runtime Code Integrity, password protected EWS, secure browsing via SSL/TLS 1.0, TLS 1.1, TLS 1.2; IPP over TLS; Network: enable/disable network ports and features, unused protocol and service disablement, SNMPv1, SNMPv2, and SNMPv3, community password change; HP ePrint: HTTPS with certificate validation, HTTP Basic Access Authentication, SASL authentication; Firewall and ACL; Control panel lock, certificates configuration, UPD PIN printing, Syslog, signed firmware, administrator settings, 802.1x authentication (EAP-TLS, and PEAP); Encrypted data storage; Secure data erase; Automatic firmware updates; Secure Encrypted Print via optional job storage, Compatible with optional HP JetAdvantage Security Manager

Media sizes supported
Tray 1, Tray 2: A4; A5; A6; B5 (JIS); B6 (JIS); 16K (195 x 270 mm, 184 x 260 mm, 197 x 273 mm); 10 x 15 cm; Oficio (216 x 340 mm); Postcards (JIS single, JIS double); Envelopes (DL, C5, B5); Optional Tray 3: A4; A5; A6; B5 (JIS); B6 (JIS); 16K (195 x 270 mm, 184 x 260 mm, 197 x 273 mm); 10 x 15 cm; Oficio (216 x 340 mm); Postcards (JIS single, JIS double)
Fitur
Best-in-class security – detect and stop attacks 2
HP Print Security isn’t just about securing printers. It’s about helping to secure your network with real-time threat detection, automated monitoring, and software validation – designed to detect and stop an attack as it happens. 2

HP LaserJet Pro M404n
Simply designed to uncomplicate your day
You have enough to worry about each day. It’s easy to accomplish what you need – and exceed your own expectations – with a streamlined printer that’s made for simple use.

HP LaserJet Pro M404n
Sustainability is smart business
Business is all about resource management, and finding efficiencies is everyone’s responsibility. HP LaserJet printers are designed with the environment in mind, so you can handle what you need while conserving energy wherever possible.
Feature
English

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan