HyperX Cloud Revolver HX-HSCRS-GM/AS 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
Model Number | HX-HSCRS-GM/AS |
---|---|
Unit | 1pc |
Driver | Dynamic, 50 mm with neodymium magnets |
Type | Circumaural, closed back |
Impedance (ohm) | 30 |
Sound Pressure Level (dBSPL/mW) | 100.5 at 1kHz |
T.H.D. (%) | < 2 |
Input Power (mW) | Rated 30; Maximum 500 |
Cable Length (m) | 1 |
Audio Control Box (m) | 2.2 |
PC Extension Cable (m) | 2 |
Connection Type Headset | 3.5mm plug (4 pole) |
Audio Control Box | USB |
PC Extension Cable | 3.5mm stereo and mic plugs |
Element | Electret condenser microphone |
Polar Pattern | Uni-directional, noise-canceling |
Frequency Response (Hz) | 50-18000 |
Sensitivity (dBV) | -40 (0 dB=1 V/Pa,1 kHz) |
Berat (Kg) | 0.6 |
Tanggal Produk Terdaftar | 26 December 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The HyperX Cloud Revolver line is premium-grade gear, meticulously designed to meet the demands of the elite PC or console gamer. Next-gen drivers separate out the lows, mids and highs to crank out precisely positioned, high-quality sound. The Revolver family has stereo and Plug-N-Play Dolby 7.1 Surround models, which both feature studio-grade sound stages and next-gen drivers that excel in FPS and open environment settings. Both headsets feature durable solid-steel frames, and signature HyperX memory foam for award-winning comfort. Cloud Revolver is the headset to choose if you're looking for top-tier comfort, audio quality and clear communication.
Feature
- Studio-grade sound stage lets you hear further- HyperX signature memory foam for award-winning comfort
- Durable, reliable solid-steel frame
- TeamSpeak and Discord certified noise-cancelling mic
- Next-gen 50mm directional drivers pump out precise audio
- Multi-platform compatible
- USB control box with DSP sound card
- Virtual Dolby 7.1 Surround
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan