HyperX Cloud Revolver

Sebelum PPN:
Rp1.899.900
Spesifikasi
DriverDynamic, 50 mm with neodymium magnets
TypeCircumaural, closed back
Frequency Response (Hz)50-18000
Sound Pressure Level (dBSPL/mW)100.5 at 1kHz
T.H.D. (%)< 2
Audio Control BoxUSB
Audio Control Box (m)2.2
Cable Length (m)1
Connection Type Headset3.5mm plug (4 pole)
ElementElectret condenser microphone
Impedance (ohm)30
Input Power (mW)Rated 30; Maximum 500
PC Extension Cable3.5mm stereo and mic plugs
PC Extension Cable (m)2
Polar PatternUni-directional, noise-canceling
Sensitivity (dBV)-40 (0 dB=1 V/Pa,1 kHz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HyperX Cloud Revolver line is premium-grade gear, meticulously designed to meet the demands of the elite PC or console gamer. Next-gen drivers separate out the lows, mids and highs to crank out precisely positioned, high-quality sound. The Revolver family has stereo and Plug-N-Play Dolby 7.1 Surround models, which both feature studio-grade sound stages and next-gen drivers that excel in FPS and open environment settings. Both headsets feature durable solid-steel frames, and signature HyperX memory foam for award-winning comfort. Cloud Revolver is the headset to choose if you're looking for top-tier comfort, audio quality and clear communication.
Feature
- Studio-grade sound stage lets you hear further
- HyperX signature memory foam for award-winning comfort
- Durable, reliable solid-steel frame
- TeamSpeak and Discord certified noise-cancelling mic
- Next-gen 50mm directional drivers pump out precise audio
- Multi-platform compatible
- USB control box with DSP sound card
- Virtual Dolby 7.1 Surround

Ulasan Produk

Tidak ada ulasan