CBM Galvalume Plat Sheet 1219x2438x1.2mm 1pc
Rp1.599.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Thickness (mm) | 1.2 |
| Width (mm) | 1219 |
| Length (mm) | 2438 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 23 December 2022 |
| Terakhir Diperbaharui | 12 February 2026 |
Informasi Produk
Deskripsi
Galvalume Plat Sheet dengan pilihan tebal 1mm, 1.2mm, dan 1.5mm lebar 1219mm panjang 2438mm
Description
Galvalum plate which is an iron-based material with a layer of aluminum and zinc. Because it is made of iron, galvalum is very suitable for use as a structural material, especially as a sturdy and strong roof truss. Galvalum which functions as an outdoor roofing material, gutters, fences and other necessities including large buildings or houses. Galvalum is not like wood which, when exposed to fire, will turn into charcoal (crushed), galvalum has properties that are more resistant to fire so that it reduces the risk of collapse due to fire.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan