FLUKE Networks Alat Penganalisis Kabel DSX dengan Wifi DSX2-5000 AP 1GHZ 1set
Rp399.999.900
Persediaan
Spesifikasi Produk
| Model Number | DSX2-5000 AP |
|---|---|
| Unit | 1set |
| Frequency (GHz) | 1 |
| Cable types | Shielded and unshielded pair LAN cabling : TIA Category 3, 4, 5, 5e, 6, 6A, 8: 100 Ω ISO/IEC Class C, D, E, EA, F, FA and I/II: 100 Ω and 120 Ω |
| Standard Link Interface Adapters | Permanent link adapters Plug type: shielded RJ45 Optional Plug type: Tera, Channel Adapters Jack type: shielded RJ45 Optional Jack type: Tera, GG45 |
| Test Standards | TIA : Category 3, 4, 5, 5e, 6, 6A, 8 per ANSI/TIA-568.2-D, ISO/IEC : Class C and D, E, EA, F, FA and I/II certification per ISO/IEC |
| Maximum Frequency (MHz) | 1000 |
| Speed of Autotest | Full 2-way Autotest of Category 5e or 6/Class D or E: 9 seconds. Full 2-way Autotest of Category 6A/Class EA: 10 seconds |
| LCD Display (inch) | LCD display with a projected capacitance touchscreen 5.7 |
| Case | High impact plastic with shock absorbing overmold |
| Dimensions (cm) | Main Versiv unit with DSX module and battery installed: 6.67x13.33x27.94 (2.625x5.25x11.0inch) |
| Battery Capacity (V) | Lithium ion battery pack 7.2 |
| Battery Life (hour) | 8 |
| Charge Time | Tester off: 4 hours to charge from 10 % capacity to 90 % capacity. |
| Languages Supported | English, French, German, Italian, Japanese, Portuguese, Spanish, Chinese, Korean, Russian, Trad Chinese, Czech, Polish, Swedish, Hungarian |
| Calibration | Service center calibration period is 1 year |
| Integrated Wi-Fi | Meets IEEE 802.11 a/b/g/n; dual band (2.4 GHz and 5 GHz) |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 22 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The DSX CableAnalyzer Series copper cable certifiers enables testing and certification of twisted pair cabling for up to 40 Gigabit Ethernet deployments and will handle any cabling system whether it is a Cat 5e, 6, 6A, 8 or Class FA and I/II. Certifying a cable is one part of a process that starts with system design and ends with system acceptance. The faster that process goes, the more profitable you’ll be. Unfortunately, there are a lot of things that slow the process down – setting up the tester incorrectly, testing to the wrong limits, waiting for skilled technicians to analyze and troubleshoot failures, misinterpretation of results, and producing test reports that customers cannot understand.
As part of the Versiv cabling certification product family, the DSX CableAnalyzer Series copper cable certifiers provides accurate, error-free certification. In the installation business there are multiple teams, varying media types and multiple testing requirements. The difference between being profitable or not is just a few percentage points. The DSX certifies copper cabling, complies with all standards including Level VI/2G accuracy, making jobs easier to manage, and getting to system acceptance faster. It’s not just for the expert technicians and Project Managers. Individuals of various skill levels can improve the set-up, operation, test reporting, and simultaneously manage diverse projects.
As part of the Versiv cabling certification product family, the DSX CableAnalyzer Series copper cable certifiers provides accurate, error-free certification. In the installation business there are multiple teams, varying media types and multiple testing requirements. The difference between being profitable or not is just a few percentage points. The DSX certifies copper cabling, complies with all standards including Level VI/2G accuracy, making jobs easier to manage, and getting to system acceptance faster. It’s not just for the expert technicians and Project Managers. Individuals of various skill levels can improve the set-up, operation, test reporting, and simultaneously manage diverse projects.
Feature
Unique Features:Versiv enables users to accomplish more than ever before with a cable tester, by accelerating every step of the testing process
LinkWare Live cloud service lets the Project Manager remotely set up the testers, monitor job progress and even location from any smart device
ProjX™ management system eases tasks from initial set-up of a job to system acceptance. It eliminates redundant steps, and ensures that all tests are completed correctly the first time, and every time
Taptive™ user interface puts advanced data analysis and easy set-up and operation at the fingertips of technicians of all skill levels
LinkWare PC management software provides unmatched analysis of test results and professional test reports
The DSX reduces the time required to fix cabling faults with dedicated diagnostics, a simple test that locates the problem
Standards:
Compliant with ANSI/TIA-1152-A Level 2G and proposed standard IEC 61935-1 Ed. 5 Level VI field tester accuracy requirements to 2000 MHz
Supports the complete suite of Resistance Unbalance standards needed for Power over Ethernet (PoE) –IEEE 802.3bt, ANSI/TIA/EIA-568, ISO/IEC 11801 series documents
TCL and ELTCTL measurements compliant to IEC 61935-1-1 (Draft)
Screen continuity along path of cabling
Performance:
Eight second Cat 6A test time contributes to the fastest way to gain certification
Graphically displays the source of failures including crosstalk and distance to shield faults for faster troubleshooting
Manage up to 12,000 Cat 6A test results with full graphics
Capacitive touchscreen allows quick tester setup with easily selectable cable types, standards and testing parameters
Integrated Wi-Fi allows you to easily upload results to LinkWareTM Live
Over 1 billion links reported on LinkWare PC management software
Manage up to 12,000 Cat 6A test results with full graphics
Managing the testing of multiple jobs with multiple teams, testers, and requirements is time consuming and a source of errors. Increasingly larger jobs make project organization more important than ever. The new ProjX management system on the DSX CableAnalyzer Series copper cable certifiers provides individual project files for all job specific details to be saved under a simple name, eliminating the need to re-enter job specific details after starting a project. This minimizes set-up errors or lost files when switching from one job to another or utilizing multiple testers on a single job. In addition, it provides test results by cable ID, merges any changes without duplicates and defaults to the last copper or fiber module installed. ProjX management system provides real time status to completion on each job with a 0-100% scale and gives the operator the option to isolate any test requiring a second look and helps to assure nothing is overlooked. The "Fix Later" selection creates a punch list or automatic to do list for correcting any workmanship issues. ProjX enables project managers and crew leaders to be truly efficient.
Capacitive touchscreen allows quick tester setup and supports all standards
Taptive user interface is easy enough for even the newest technician to perform tests across multiple media types and testing requirements. The capacitive Taptive user interface makes all jobs easily accessible from the menu screen. Touch the job you’re working on and the large display confirms the test that needs to be performed, animated instructions simplify setting the configuration making correct testing assured.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan