UVEX Power Protect V1000 Electrician's Glove (Sarung Tangan) 60840 Red 7 1pair

#Nomor SKU S034769539
Wishlist
Rating:
100% of 100
(1)
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number 60840
Unit 1pair
Product Type Electricians Glove
Version With Gauntlet
Size 7
Material Without Lining
Coated Area Entire Glove
Coating Natural Latex
Food-Compatible No
Suitable For Good Resistance Against Acids, Oils And Ozone
Color Red
Berat (Kg) 0.6
Tanggal Produk Terdaftar 20 December 2022
Terakhir Diperbaharui 06 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex power protect V1000: Protection against electrical voltage up to 1000 V
The body is at the greatest risk of electric shock when working on electrical equipment. The uvex power protect V1000 protective glove offers safe protection against electrical voltages up to 1000 V. The natural latex is highly insulating and protects the wearer from electrical discharges through the body. The glove's flexibility offers pleasant wearer comfort and an excellent tactile feel.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
General Features :
The glove's high level of flexibility offers pleasant wearer comfort and an excellent tactile feel.

Protective Features :
EN 60903: 2003 IEC 60903: 2014 (Class 0/RC)

Comfort features :
Anatomical fit
Flexible, with a good grip feel even at low temperatures
Flexible at cold temperatures
Mineral oil-resistant

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk