MAXBELT Raw Edge Cogged V-Belt REC AX 56inch 1pc

Rp62.900
Persediaan

Spesifikasi Produk

Unit 1pc
Length Range (inch) 56
Top Width (mm) 12.5
Thickness (mm) 8
Angle (°) 38
Datum Length (mm) 1422
Inside Length (mm) 1393
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 December 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maxbelt Raw Edge Cogged v-belts are designed for drives requiring tough, high speed applications with increased horsepower capacity and greater flexibility. Its use is especially suitable in the more demanding automotive power transmission needs. Excellent flexibility permints smaller pulley. Reduced energy consumption caused by bending.

A. Top Fabric
The cover fabbric is woven with highly twisted, shear resistant, wrap and weft fibers for increased flexibility and abrasion resistance. It is also rubber coated for resistance to oil & static build-up.

B. Adhesion Rubber
The adhesion rubber is formulated for maximum adhesion between the tensile cord, fabric cover and compression rubber to prevent separation of the belt components.

C. Tensile Cord
The tensile cord is the power transmission element within the belt. Cords are wound around the belt in an uninterrupted spiral for enhanced tensile strength. The cords are twisted in various configurations to match the load application and pre-stretched prior to belt assembly for length stabilization and minimum stretch during use.

D. Compression Rubber
The compression rubber in Maxbelt raw edge Cogged v-belts is reinforced with short fibers oriented across the belt width. This ensures dimensional stability of the cross section and provides maximum support for the tensile cords. This compound ensures a better resistance to wear than standard wrapped v-belts.

E. Molded Cog
The inside molded cogs reduce bending stress and provide extra flexibility around small sheaves. Cogs also provide a larger surface area to dissipate heat, allowing a lower operating temperature with less internal heat build-up for longer running belts.
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan