MYCOM Thermo Resistance Bulb Pt350M10S-B 0 to +150°C 1pc
Rp6.799.900
Persediaan
Spesifikasi Produk
| Model Number | Pt350M10S-B |
|---|---|
| Unit | 1pc |
| Temperature Range (°C) | 0 to +150 |
| Input Sensor | Platinum RTD (Resistance Temperature Detector); Pt100 (JIS C 1604-1997) Class B , 3-wire connection |
| Loop Current (mA) | 2-wire , DC4 20 (measuring ranges available) |
| Load Resistance (ohm) | Under 500 (DC24V Power Supply) |
| Accuracy (%) | Ambient Temperature +60 to -10°C : Within ±1 F.S. ; Ambient Temperature -11 to -30°C : Within ±2 F.S. ; (The error margin of the sensor is not included.) |
| Power (V) | DC24 ±15% ripple factor : within 5% |
| Insulation Resistance (MΩ) | DC500V : 20 or more |
| Operating Temperature (°C) | -30 to +60 (non-condensation) |
| Storage Temperature (°C) | -40 to +70 (non-condensation) |
| Relative Humidity (%RH) | 35-90 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 19 December 2022 |
| Terakhir Diperbaharui | 17 June 2025 |
Informasi Produk
Description
Open-circuit RTD connection
When terminal "A" connection is broken, Output current is approx. 32mA
When terminal "B" or "b" connection is broken, Output current is approx. 3.8mA
Zero Adjustment
The value of output current is adjusted extent of ±3°C using the trimmer on the Printed Circuit Board.
Printed circuit board
The both sides of Printed Circuit Board is molded by the resin.
The electronic parts are mounted on parts side and solder side.
The terminal plates are mounted on the solder side.
When terminal "A" connection is broken, Output current is approx. 32mA
When terminal "B" or "b" connection is broken, Output current is approx. 3.8mA
Zero Adjustment
The value of output current is adjusted extent of ±3°C using the trimmer on the Printed Circuit Board.
Printed circuit board
The both sides of Printed Circuit Board is molded by the resin.
The electronic parts are mounted on parts side and solder side.
The terminal plates are mounted on the solder side.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan