Save to Multiple Storage
Plustek Scanner provides a feature that makes it easier for you to save scan results directly to various digital formats with just one press of a button. Scan results can be converted into 10 digital formats, namely: PDF, PDF/A, Searchable PDF, DOC (Ms.Word), XLS (Ms.Excel), TXT, PNG, JPEG, TIFF, and BMP.
File Compression
The Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.
OCR (Optical Character Recognition)
A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).
Support Plustek OCR
Plustek OCR is software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.
One Button Scan
You can carry out the scan process until you get results, just by pressing 1 button. You can set the file storage location, both on the computer and network and select the 10 digital file formats you want.
plustek Scanner Dokumen Otomatis ADF SmartOffice PS283 1unit
Rp3.899.900
Persediaan
Spesifikasi Produk
| Model Number | SmartOffice PS283 |
|---|---|
| Unit | 1unit |
| Scan Speed (sheets/minute) | 25 |
| Paper Capacity (Sheets) | 50 |
| Scan Paper Size from | Business Card, A5, Quarto, Letter, A4, Folio/F4, to Legal |
| Type | Automatic Document Feeder (ADF) |
| Image Sensor | CIS |
| Hardware Requirements | Pentium® IV 2.0 GHz processor (Pentium IV 3.0 GHz processor recommended) CD-ROM Driver One available USB Port (USB 2.0 recommended) 1GB RAM or higher recommended 800 MB free HDD space (1 GB or larger recommended) |
| Optical Resolution (dpi) | 600 |
| Hardware Resolution (Dpi) | 600x600 |
| Protocol | TWAIN Compliant |
| ADF Capacity | 1. 50 sheets (A4/Letter, 70 g/m2or 18 lb.), Max. thickness under 5mm (0.2inch). 2. 20 sheets (Business Cards) Note: Maximum ADF capacity varies, depending upon paper weight. |
| Scanning Speed | 25 ppm (Grayscale mode, 200 dpi, A4 Portrait) 25 ppm (B&W mode, 200 dpi, A4 Portrait) 5 ppm (Color mode, 200 dpi, A4 Portrait) |
| Min. Scanning Area (WxL) (mm) | 13.2x13.2 (0.52x0.52inch) |
| Max. Scanning Area (WxL) (mm) | 216x356 (8.5x14inch) |
| Min. Acceptable Paper Size (WxL) (mm) | 50.8x50.8 (2x2inch) |
| Max. Acceptable Paper Size (WxL) (mm) | 220x356 (8.66x14inch) |
| Action Button | Scan, File, Custom |
| Power Supply (V/A) | DC 24 / 0.75 |
| Interface | USB 2.0 |
| Dimensions (WxDxH) (mm) | 263x127.5x148 (10.36x5.02x5.83inch) |
| Operating System | Windows XP / Vista / 7 / 8 / 10 / 11 |
| Berat (Kg) | 1.6 |
| Tanggal Produk Terdaftar | 14 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
1. Automatic File Compression reduces file size up to 90%. The scan results are still good and small in size. facilitate sending files via the internet and digital file storage.2. OCR (Optical Character Recognition) Automatically recognizes words in documents and can be directly edited or saved in Microsoft Word / Excel.
3. Auto Rotate
Automatically rotates documents that are upside down, so you don't have to worry about compiling when you scan a lot of documents.
4. Auto Crop & Deskew
Automatically aligns slanted documents
5. Remove Punched Hole
Automatically removes former paper punches on documents that are usually bound.
6. One-Push Multiple Page Combine
Automatically scans multiple document sheets and makes them into 1 digital file.
7. Searchable PDF
A new PDF file format that allows you to "search" for a word or sentence in the searchable PDF file
8. Blank Page Removal
Automatically removes blank paper from scan results without requiring manual editing.
9. Auto Paper Size
Automatically recognizes the size of the document placed. You don't need to organize and sort documents by size anymore .
10. Continuous Scan
Scan documents without having to press buttons repeatedly.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||