plustek Scanner Flatbed OpticPro A360 Plus 1unit

#Nomor SKU S034731147
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number OpticPro A360 Plus
Unit 1unit
Scan Speed (Sheets/s) 1.6
High Resolution (dpi) 600
Type Flatbed
Image Sensors CCD
Optical Resolution (dpi) 600
Scan Modes Color: 48-bit input, 24-bit output Grayscale: 16-bit input, 8-bit output B/W: 1-bit output
Scanning Speed 2.4 sec (Color mode, 300dpi, A3) 1.6 sec (Grayscale/ B&W mode, 300dpi, A3)
Scanning Area (WxL) (mm) Max. 304.8x431.8 (12x17inch), A3 Scan: Kartu Nama, A5, Quarto, Letter, A4, Folio (F4), Legal & A3
Daily Duty Scan ( Sheets ) 2500
Action Button Scan, OCR, Copy, File, Email, Custom1 & Custom2
Power Supply (V/A) DC 24/1.25
Power Consumption (W) ≤ 24 (operation), ≤ 1.25 (idle)
Interface USB 2.0
Dimensions (WxDxH) (mm) 623x400x140 (24.53x15.75x5.51inch)
Protocol TWAIN Compliant, WIA
Operating System Windows XP / Vista / 7 / 8 / 10 / 11
Hardware Requirements Intel Core i5 processor or higher DVD-ROM Drive (for installing bundled software) One available USB 2.0 Port 4 GB RAM or higher recommended (For maximum A3 size@1600 dpi scanning, allocated 20 GB Virtual Memory at least.)
Berat (Kg) 7.7
Tanggal Produk Terdaftar 13 December 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scan Clearly and Quickly
Equipped with a CCD sensor for high image quality and high speed Processing IC. You can scan color mode, A3 300dpi documents in just 2.48 seconds

Has a focused scan eye
Equipped with a very focused scan eye, making it easier for you to scan rough surfaces. such as, book backbones, fabrics/textiles, ceramics etc.

Scan results with sharp colors
Equipped with high resolution and bright, make the scan results sharp and maximal.

File Compression
The Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.

OCR (Optical Character Recognition)
A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).

Plustek OCR
Plustek OCR is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.

Large Scanning Area
OpticPro A360 Plus has a scan area size of up to A3+ size so it can be used to scan documents such as 2 open book pages, Maps, Magazines, Blue Prints, Newspapers, and other large and thick documents.
Feature
1. Automatic File Compression reduces file size up to 90%. The scan results are still good and small in size. facilitate sending files via the internet and digital file storage.

2. OCR (Optical Character Recognition) Automatically recognizes words in documents and can be directly edited or saved in Microsoft Word / Excel.

3. Auto Rotate
Automatically rotates documents that are upside down, so you don't have to worry about compiling when you scan a lot of documents.

4. Auto Crop & Deskew
Automatically aligns slanted documents

5. Remove Punched Hole
Automatically removes former paper punches on documents that are usually bound.

6. One-Push Multiple Page Combine
Automatically scans multiple document sheets and makes them into 1 digital file.

7. Searchable PDF
A new PDF file format that allows you to "search" for a word or sentence in the searchable PDF file

8. Blank Page Removal
Automatically removes blank paper from scan results without requiring manual editing.

9. Auto Paper Size
Automatically recognizes the size of the document placed. You don't need to organize and sort documents by size anymore .

10. Continuous Scan
Scan documents without having to press buttons repeatedly.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan