plustek Scanner ADF + Flatbed SmartOffice PN2040 1unit
Rp5.999.900
Persediaan
Spesifikasi Produk
| Model Number | SmartOffice PN2040 |
|---|---|
| Unit | 1unit |
| Scan Speed (sheets/minute) | 20 |
| Paper Capacity (Sheets) | 50 |
| Scan Paper Size from | Business Card, A4, Letter, Folio/F4, to Legal |
| Type | Automatic Document Feeder (ADF) & Flatbed |
| Image Sensor | CIS x2 |
| Optical Resolution (dpi) | 600 |
| Hardware Resolution (Dpi) | Flatbed: 600x600 ADF: 600x600 |
| ADF Capacity | 50 sheets (A4/ Letter, 70 g/m2 or 18 Lbs), Max. thickness under 5mm (0.2inch). Note: Maximum ADF capacity varies, depending upon paper weight. |
| Scanning Speed | 9 ppm/ 10 ipm (Color mode, 200 dpi, A4 Portrait) 20 ppm/ 40 ipm (Grayscale mode, 200 dpi, A4 Portrait) 20 ppm/ 40 ipm (B&W mode, 200 dpi, A4 Portrait) Note: Results may vary depending upon your scanning application, computer processor and system memory. |
| Scanning Area (WxL) (mm) | flatbeds: Max. 216x297 (8.5x11.69inch) Min. 12.7x12.7 (0.5x0.5inch) Scan: Business Card, A5, Quarto, Letter & A4 ADF: Max. 216x356 (8.5x14inch) Min. 13.2x13.2 (0.52x0.52inch) Scan: Business Card, A5, Quarto, Letter, A4, Folio (F4) & Legal |
| Acceptable Paper Size (WxL) (mm) | flatbeds: Max. 216x297 (8.5x11.69inch) Min. 12.7x12.7 (0.5x0.5inch) ADF: Max. 220x356 (8.66x14inch) Min. 90x50.8 (3.55x2inch) |
| Acceptable Paper Weight Thickness (g/m²) | 50 to 120 (14 to 32lb.) |
| Daily Duty Scan (Sheets) | 1400 |
| Roller Lifetime (Scans) | 100000 |
| Pad Lifetime (Scans) | 25000 |
| Action Button | Scan, PDF, Custom |
| Power Supply (V/A) | DC 24/0.75 |
| Interface | USB 2.0 / RJ45 (ADSL connection) |
| Dimensions (WxDxH) (mm) | 418x326x101mm (16.45x12.83x4inch) |
| Protocol | TWAIN Compliant |
| Berat (Kg) | 3.7 |
| Tanggal Produk Terdaftar | 13 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Network Scanner / Network
Scanner Network really helps share your scanned documents with office colleagues through the Hub Network.
flatbed
Suitable for scanning sheet and bound documents such as thick books/bound documents
Scan results with sharp colors
Equipped with high resolution and bright, make the scan results sharp and maximal
File Compression
The Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.
OCR (Optical Character Recognition)
A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).
Plustek OCR
Plustek OCR is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.
Scanner Network really helps share your scanned documents with office colleagues through the Hub Network.
flatbed
Suitable for scanning sheet and bound documents such as thick books/bound documents
Scan results with sharp colors
Equipped with high resolution and bright, make the scan results sharp and maximal
File Compression
The Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.
OCR (Optical Character Recognition)
A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).
Plustek OCR
Plustek OCR is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.
Feature
1. Automatic File Compression reduces file size up to 90%. The scan results are still good and small in size. facilitate sending files via the internet and digital file storage.2. OCR (Optical Character Recognition) Automatically recognizes words in documents and can be directly edited or saved in Microsoft Word / Excel.
3. Auto Rotate
Automatically rotates documents that are upside down, so you don't have to worry about compiling when you scan a lot of documents.
4. Auto Crop & Deskew
Automatically aligns slanted documents
5. Remove Punched Hole
Automatically removes former paper punches on documents that are usually bound.
6. One-Push Multiple Page Combine
Automatically scans multiple document sheets and makes them into 1 digital file.
7. Searchable PDF
A new PDF file format that allows you to "search" for a word or sentence in the searchable PDF file
8. Blank Page Removal
Automatically removes blank paper from scan results without requiring manual editing.
9. Auto Paper Size
Automatically recognizes the size of the document placed. You don't need to organize and sort documents by size anymore .
10. Continuous Scan
Scan documents without having to press buttons repeatedly.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan