INNOVAC Liquid Ring Vacuum Pump 2BV2-070 1unit
Rp36.999.900
Persediaan
Spesifikasi Produk
| Model Number | 2BV2-070 |
|---|---|
| Unit | 1unit |
| Casing Material | Cast Iron |
| Impeller | SS304 |
| Curve No. | 70V |
| Maximum Suction Capacity (m³/minute) | 1.33 |
| Maximum Suction Capacity (m³/hour) | 80 |
| Ultimate Vacuum (MPa) | 0.097 |
| Motor Power (kW) | 2.35 |
| Speed (rpm) | 2860 |
| Operating Liquid Flow Rate (L/minute) | 3 |
| Noise (dBA) | 66 |
| Ultimate Vacuum (mbar) | 33 |
| Berat (Kg) | 66.0 |
| Tanggal Produk Terdaftar | 13 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
2BV Series Liquid Ring Vacuum Pump and Compressor
2BV series liquid ring vacuum pumps are suitable for pumping the gases and steam. Its suction pressure can reach
33mbar (abs) (i.e. 97 % vacuum degree).If the transformer oil is used as the operating liquid, these pumps are called
oil ring vacuum pump and the suction pressure can reach 6.7mbar (abs) (i.e. 99 % vacuum degree). So the oil ring
vacuum pumps can replace the reciprocated vacuum pumps completely.
When the liquid ring vacuum pumps work under the condition near the ultmost vacuum for a long time, it is necessary
to couple with the cavitation protection pipe in order to get rid of the screaming so as to protect the pump. When the
2BV pumps are used as compressor, it should check the discharge pressure and select suitable motor power because
the motor power will be increasing along with the exhausting pressure.
2BV series liquid ring vacuum pumps are suitable for pumping the gases and steam. Its suction pressure can reach
33mbar (abs) (i.e. 97 % vacuum degree).If the transformer oil is used as the operating liquid, these pumps are called
oil ring vacuum pump and the suction pressure can reach 6.7mbar (abs) (i.e. 99 % vacuum degree). So the oil ring
vacuum pumps can replace the reciprocated vacuum pumps completely.
When the liquid ring vacuum pumps work under the condition near the ultmost vacuum for a long time, it is necessary
to couple with the cavitation protection pipe in order to get rid of the screaming so as to protect the pump. When the
2BV pumps are used as compressor, it should check the discharge pressure and select suitable motor power because
the motor power will be increasing along with the exhausting pressure.
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.Feature
Features:1.The direct connection of the motor and pump with the same shaft saves space and convenient
installation
2. Adopting mechanical seal as standard configuration,which can eliminate leakage and make the
maintenance convenient.
3. operate steadily and the noise low to 62 dB
4. All the components are processed precisely by the CNC lathe, and the mechanical seal adopts
international famous brand such as John Crane or Bergman to ensure the precision.
5. Take NTN or NSK international famous brand bearing.
6. 2BV series liquid ring pump can be combined with ZJ series Roots vacuum pump to make roots
and liquid ring vacuumsystem. The ultimate vacuum can be 5pa. The 2BV liquid ring vacuum
pump also can be coupled with separator and heat exchanger to make closed circulation unit,
which improved the safety and reliability by one pump working, one pump backup.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan