Bloody Light Strike Gaming Mouse A90 1unit
Rp339.900
Persediaan
Spesifikasi Produk
| Model Number | A90 |
|---|---|
| Unit | 1unit |
| Memory | 160K |
| Acceleration (G) | 20-23 |
| Frame Speed (fps) | 6666 |
| Max. Resolution (CPI) | 6, 200 |
| Key Response (ms) | Less 0.2 |
| Infrared-Wheel (scroll) | Over 1 Million |
| Tracking Speed (ips) | 60-160 |
| Image Processing (MP/s) | 2.41 |
| Metal X' Glide Armor Boot (kms) | Over 300 |
| Infrared-Micro-Switch (clicks) | Over 20 million |
| Report Rate Frequency (Hz) | 125-1000 |
| Type | Wired |
| Button Numbers | 8 |
| Cable Length (m) | 1.8 |
| Sensor | Optical Engine |
| Connector | USB(2.0/ 3.0) |
| System Requirements | Windows XP/ Vista/ 7/ 8 /8.1/10 or later |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 09 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Click Response Less 0.2 msWithout any traditional metal bouncing noise. Performs extreme 0.2ms light speed response with over 20 million clicks lifespan!
Infrared-Wheel
Infrared-Wheel can turn millions of times in its lifespan, and be actuated with the exact same precision as a mouse button.
3 Shooting Modes in Left Button
Use "1, N, 3" keys to shift 3 shooting modes and boost up firepower instantly.
6200 CPI
Adjustable resolution 1000/1200/1600/2000/6200 CPI.
6 Sniper Modes
Instant upgrade sniping techniques by applying 6 powerful sniping modes.
No Double-Click
The output is zero-bouncing, improves metal switch double-click issue.
Metal X'Glide Armor Boot
Armor Boot eliminate friction on nearly any surface for smoother motions, precise cursor movements and improved accuracy.
16-Grade Calibration Tech
Fine-tune the focus to improve tracking.
Optimal MMO (Ultra Core 4 & Macros)
Simplified complex actions with just one click.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan