Hanna Instruments HALO2 pH Meter HI981038 for Bread and Dough 1unit

#Nomor SKU S034712993
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number HI981038
Unit 1unit
Dimensions (mm) 50x129x21 (2x5.1x0.9“)
Automatic Shut-off 8 minutes, 60 minutes or disabled Environment 0 to 50 °C (32 to 122 °F); RH 95% max
Calibration Automatic, one or two-point Temperature compensation Automatic, 0 to 50 °C
Resolution (pH) 0.01
Accuracy (pH) ±0.05
Specifications Range (pH) 0.0 to 12
Battery Type/Life CR2032 Lithium-ion (included); Approximately 800 hours of continuous use
Berat (Kg) 0.5
Tanggal Produk Terdaftar 08 December 2022
Terakhir Diperbaharui 29 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI-981038 Bread & Dough pH Tester is designed to measure the pH during baking processes and ensure it meets the food-hygiene and Hazard Analysis Critical Control Point (HACCP) regulations.

The tester features a single button operation system and is easy to use.
It has a compact and waterproof casing and automatic pH calibration at one or two points.
All readings are automatically compensated for temperature variations with a built-in temperature sensor.
The conical shaped electrode is ideal to pierce solid and semisolid samples.
The open junction prevents samples from clogging the junction.
Probe Features Conical Tip - The conical tip allows for direct measurement in whey and semisolid samples.
Specialised Glass Formulation - Specialised low temperature (LT) pH glass ensures fast stabilisation and accurate results at lower temperatures.
Open Junction Reference - The open junction design consists of a solid gel interface between the dough sample and internal Ag/AgCl reference.
This interface prevents silver from entering the sample and makes it impermeable to clogging, resulting in a fast response and stable reading.
Polyvinylidene Fluoride (PVDF) Body - PVDF is a food-grade plastic that is resistant to most chemicals and solvents, including sodium hypochlorite, it is also resistant to fungal growth. It has high abrasion resistance, mechanical strength, and resistance to ultraviolet.

Each HI-981038 is delivered in a cardboard box and is supplied with:

HI-70004 pH 4.01 buffer solution, 20 mL sachet (2)
HI-70007 pH 7.01 buffer solution, 20 mL sachet (2 p)
HI-700684 Electrode cleaning and disinfection solution for bread and dough deposits, 20 mL sachet (2 pcs.)
HI-9072 Electrode storage solution, 13 mL dropperCR2032 3V Lithium-ion battery
Instrument quality certificate
Instruction manual

Accessories & refills

pH Buffer Solution HI-70004P pH 4.01 buffer solution, 20 mL sachet (25 pcs.)
HI-70007P pH 7.01 buffer solution, 20 mL sachet (25 pcs.)
HI-77400P pH 4.01 & 7.01 buffer solution, 20 mL sachet (10 pcs., 5 each)


Electrode Cleaning Solution:

HI-700601P General purpose cleaning solution, 20 mL sachet (25 pcs.)
HI-700684P Electrode cleaning and disinfection solution for bread and dough deposits, 20 mL sachet (25pcs.)


Electrode Storage Solution:

HI-70300L Electrode storage solution, 500 mL
HI-70300M Electrode storage solution, 230 mL
HI-9072 Electrode storage solution, 13 mL dropper






Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan